Shop Resideo Sale
Main product image of TeSys D Non-Reversing Contactor (80A Inductive/125A Resistive, 240V AC Coil, 3P)
Magnifying glass
Hover image to zoom

TeSys D Non-Reversing Contactor (80A Inductive/125A Resistive, 240V AC Coil, 3P)

Brand:
Square D
SKU:
LC1D80U7
Rating:
(0)
Q&A:
(0)
TeSys D Non-Reversing Contactor (80A Inductive/125A Resistive, 240V AC Coil, 3P)
Magnifying glass
Hover image to zoom
$609.02 each
In Stock
In Stock
Get 1 Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Position
Normally Open
Product Highlight: Voltage
240v
Product Highlight: Warranty
18 Month Warranty

Description

–
TeSys D Non-Reversing Contactor (80A Inductive/125A Resistive, 240V AC Coil, 3P)

Specifications:
  • Range: TeSys
  • Product or Component Type: Contactor
  • Contactor Application: Motor Control, Resistive Load
  • Utilisation Category: AC-1, AC-4, AC-3
  • Poles: 3
  • Power Pole Contact Composition: 3 NO
  • [Ue] Rated Operational Voltage: Power Circuit <= 300 V DC 25...400 Hz, Power Circuit <= 690 V AC
  • [Ie] Rated Operational Current: 125 A 140 °F (60 °C)) <= 440 V AC AC-1 Power Circuit, 80 A 140 °F (60 °C)) <= 440 V AC AC-3 Power Circuit
  • Motor Power kW: 22 kW 220...230 V AC 50/60 Hz AC-3), 37 kW 380...400 V AC 50/60 Hz AC-3), 45 kW 415...440 V AC 50/60 Hz AC-3), 55 kW 500 V AC 50/60 Hz AC-3), 45 kW 660...690 V AC 50/60 Hz AC-3), 45 kW 1000 V AC 50/60 Hz AC-3), 15 kW 400 V AC 50/60 Hz AC-4)
  • Motor Power HP (UL / CSA): 20 hp 200/208 V AC 50/60 Hz 3 Phase, 7.5 hp 115 V AC 50/60 Hz 1 Phase, 15 hp 230/240 V AC 50/60 Hz 1 Phase, 25 hp 230/240 V AC 50/60 Hz 3 Phase, 60 hp 460/480 V AC 50/60 Hz 3 Phase, 60 hp 575/600 V AC 50/60 Hz 3 Phase
  • Control Circuit Type: AC 50/60 Hz
  • [Uc] Control Circuit Voltage: 240 V AC 50/60 Hz
  • Auxiliary Contact Composition: 1 NO + 1 NC
  • [Uimp] Rated Impulse Withstand Voltage: 8 kV IEC 60947
  • Overvoltage Category: III
  • [Ith] Conventional Free Air Thermal Current: 10 A 140 °F (60 °C) Signalling Circuit, 125 A 140 °F (60 °C) Power Circuit
  • Irms Rated Making Capacity: 140 A AC Signalling Circuit IEC 60947-5-1, 250 A DC Signalling Circuit IEC 60947-5-1, 1100 A 440 V Power Circuit IEC 60947
  • Rated Breaking Capacity: 1100 A 440 V Power Circuit IEC 60947
  • [Icw] Rated Short-Time Withstand Current: 640 A 104 °F (40 °C) - 10 s Power Circuit, 990 A 104 °F (40 °C) - 1 s Power Circuit, 135 A 104 °F (40 °C) - 10 min Power Circuit, 320 A 104 °F (40 °C) - 1 min Power Circuit, 100 A - 1 s Signalling Circuit, 120 A - 500 ms Signalling Circuit, 140 A - 100 ms Signalling Circuit
  • Associated Fuse Rating: 10 A gG Signalling Circuit IEC 60947-5-1, 200 A gG <= 690 V Type 1 Power Circuit, 160 A gG <= 690 V Type 2 Power Circuit
  • Average Impedance: 0.8 mOhm - Ith 125 A 50 Hz Power Circuit
  • [Ui] Rated Insulation Voltage: Power Circuit 600 V CSA, Power Circuit 600 V UL, Power Circuit 1000 V IEC 60947-4-1, Signalling Circuit 690 V IEC 60947-1, Signalling Circuit 600 V CSA, Signalling Circuit 600 V UL
  • Electrical Durability: 0.8 Mcycles 125 A AC-1 <= 440 V, 1.5 Mcycles 80 A AC-3 <= 440 V
  • Power Dissipation Per Pole: 5.1 W AC-3, 12.5 W AC-1
  • Safety Cover: With
  • Mounting Support: Plate, Rail
  • Connections - Terminals: Control Circuit Screw Clamp Terminals 2 0.00…0.00 in² (1…2.5 mm²) Flexible with Cable End, Control Circuit Screw Clamp Terminals 1 0.00…0.00 in² (1…2.5 mm² Flexible with Cable End, Control Circuit Screw Clamp Terminals 1 0.00…0.01 in² (1…4 mm²) Flexible without Cable End, Control Circuit Screw Clamp Terminals 2 0.00…0.01 in² (1…4 mm²) Flexible without Cable End, Control Circuit Screw Clamp Terminals 1 0.00…0.01 in² (1…4 mm²) Solid without Cable End, Control Circuit Screw Clamp Terminals 2 0.00…0.01 in² (1…4 mm²) Solid without Cable End, Power Circuit Connector 1 0.01…0.08 in² (4…50 mm²) Flexible without Cable End, Power Circuit Connector 2 0.01…0.04 in² (4…25 mm²) Flexible without Cable End, Power Circuit Connector 1 0.01…0.08 in² (4…50 mm²) Flexible with Cable End, Power Circuit Connector 2 0.01…0.02 in² (4…16 mm²) Flexible with Cable End, Power Circuit Connector 1 0.01…0.08 in² (4…50 mm²) Solid without Cable End, Power Circuit Connector 2 0.01…0.04 in² (4…25 mm²) Solid without Cable End
  • Tightening Torque: Control Circuit 10.62 lbf.in (1.2 N.m) Screw Clamp Terminals Flat Ø 6 mm, Control Circuit 10.62 lbf.in (1.2 N.m) Screw Clamp Terminals Philips No 2, Power Circuit 79.66 lbf.in (9 N.m) Connector Flat Ø 6 to Ø 8 mm, Power Circuit 79.66 lbf.in (9 N.m) Connector Hexagonal 0.16 in (4 mm)
  • Operating Time: 20...35 ms Closing, 6...20 ms Opening
  • Safety Reliability Level: B10d = 1369863 Cycles Contactor with Nominal Load EN/ISO 13849-1, B10d = 20000000 Cycles Contactor with Mechanical Load EN/ISO 13849-1
  • Mechanical Durability: 4 Mcycles
  • Maximum Operating Rate: 3600 cyc/h 140 °F (60 °C)
  • Coil Technology: Without Built-in Suppressor Module
  • Control Circuit Voltage Limits: Operational 0.85...1.1 Uc AC 60 Hz 131 °F (55 °C), Drop-out 0.3...0.6 Uc AC 50/60 Hz 131 °F (55 °C), Operational 0.8...1.1 Uc AC 50 Hz 131 °F (55 °C)
  • Inrush Power in VA: 245 VA 60 Hz 0.75 68 °F (20 °C), 245 VA 50 Hz 0.75 68 °F (20 °C)
  • Hold-in Power Consumption in VA: 26 VA 60 Hz 0.3 68 °F (20 °C), 26 VA 50 Hz 0.3 68 °F (20 °C)
  • Heat Dissipation: 6…10 W 50/60 Hz
  • Auxiliary Contacts Type: Mechanically Linked 1 NO + 1 NC IEC 60947-5-1, Mirror Contact 1 NC IEC 60947-4-1
  • Signalling Circuit Frequency: 25...400 Hz
  • Minimum Switching Current: 5 mA Signalling Circuit
  • Minimum Switching Voltage: 17 V Signalling Circuit
  • Non-Overlap Time: 1.5 ms on De-energisation between NC and NO Contact, 1.5 ms on Energisation between NC and NO Contact
  • Insulation Resistance: > 10 MOhm Signalling Circuit
  • IP Degree of Protection: IP20 Front Face IEC 60529
  • Ambient Air Temperature for Operation: 23…140 °F (-5…60 °C)
  • Ambient Air Temperature for Storage: -76…176 °F (-60…80 °C)
  • Permissible Ambient Air Temperature around the Device: -40…158 °F (-40…70 °C) at Uc
  • Operating Altitude: 9842.52 ft (3000 m) Without
  • Fire Resistance: 1562 °F (850 °C) IEC 60695-2-1
  • Warranty: 18 Months

Specs

–
Amperage:

125

Product Type:

Contactor

Inductive:

80A

Resistive:

125A

Poles:

3

Position:

Normally Open

Voltage:

240v

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy