Shop Resideo Sale
Main product image of 3 Pole Contactor, 150A (120V)
Magnifying glass
Hover image to zoom

3 Pole Contactor, 150A (120V)

Brand:
Square D
SKU:
LC1F150G7
Rating:
(0)
Q&A:
(0)
3 Pole Contactor, 150A (120V)
Magnifying glass
Hover image to zoom
$794.10 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
150 Amps

Description

–
Note: Image may not be exact representation of item.

Features:
  • UNSPSC: 39121529
  • Model: LC1F
  • Enclosure: Open
  • EU RoHS Indicator: Y
  • Commodity Code: 41120
  • Connection: Screw Clamp
  • Contact Configuration: 3-Pole
  • Construction Standard: Iec
  • Country of Origin: CZ
  • Coil Voltage: 120VAC@40/400Hz
  • Catalog Number: LC1F150G7
  • Catalog Description: TeSys F Non-Reversing Contactor 3-Pole 120VAC@40/400Hz
  • Select Code: MOTOR CONTROL
  • Power Rating/Voltage: 30 Hp At 200 V 3 Phase, 40 Hp At 230 V 3 Phase, 75 Hp At 460 V 3 Phase, 100 Hp At 575 V 3 Phase
  • Amperage: 200 A (Ac-1)
  • Auxiliary Contact: 1NO
  • Gross Weight: 8.910
  • GTIN: 00785901595861
  • Invoice Description English: CONTACTOR 600VAC 150AMP IEC +OPTIONS
  • Type: Non-Reversing Contactor
  • Sub Brand: TeSys

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Contactor

Voltage:

120v

Poles:

3

Amperage:

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy