Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Controls
Contactors
Square D Contactors
3 Pole Non-Reversing Magnetic Contactor, 185A (600V)
Brand:
Square D
SKU:
LC1F185
Rating:
(0)
Q&A:
(0)
Hover image to zoom
LC1F185 has been discontinued
Discontinued August 28, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
185 Amps
600V
Normally Open
Description
–
Non Reversing
3 Pole
50 Hp At 200/208 Vac At 50/60 Hz, 60 Hp At 220/240 Vac At 50/60 Hz, 125 Hp At 460/480 Vac At 50/60 Hz, 150 Hp At 575/600 Vac At 50/60 Hz
Inductive Current 185 Ampere (Ac-3)
Resistive Current 275 Ampere (Ac-1)
Auxiliary Contact 1NO
Open
Iec Construction Standard
Specs
–
Amperage:
185
Poles:
3
Voltage:
600V
Position:
Normally Open
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video