Shop Resideo Sale
Main product image of TeSys Giga 3-Pole/NO Standard High-Power Contactor, 185A, 100-250VAC/DC Coil (440V)
Magnifying glass
Hover image to zoom

TeSys Giga 3-Pole/NO Standard High-Power Contactor, 185A, 100-250VAC/DC Coil (440V)

Brand:
Square D
SKU:
LC1G185KUEN
Rating:
(0)
Q&A:
(0)
TeSys Giga 3-Pole/NO Standard High-Power Contactor, 185A, 100-250VAC/DC Coil (440V)
Magnifying glass
Hover image to zoom
$1,052.80 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
185 Amps
Product Highlight: Voltage
440v
Product Highlight: Position
Normally Open

Description

–
TeSys Giga high power contactor, 3 poles (3 NO) for category AC-3 applications up to 185A 110kW@440V. It provides a 100-250V AC/DC wide band low consumption electronic coil and embedded highly reliability 1NO+1NC auxiliary contact block (17V 1mA). Designed for demanding applications with maximum operating rates up to 600 cycles per hour and environments until 60°C. It procures high reliability and durability with 5 Mcycles mechanical durability. Local Contact Wear Diagnosis (CWD) as standard function, continuous monitoring with healthy and alarm indicators. It is possibility to replace switching module (main contacts), enhancement contactor life. Contactor can be fixed in all quadrants, maintenance without removing cables/busbars, and OLR could be directly mounted below contactor. To be used with power connection by bolted connection and control connections by spring terminals, accessible from front for easy and quick replacement. It provides IP2x protection in Front face with shrouds conforming to IEC 60529 and VDE 0106. It can cover -25°C to 60°C operation ambient air temperature and directly mounted on plate, No derating up to 3000m altitude. The dimension is 255mm x 108mm x 175mm (H x W x D), compact size enables panel space savings. Multi standards certified(CE,CB,CCC,cULus,EAC,KC,RCM,Marine) and Green Premium compliant (RoHs/Reach). Unique QR code provides quick access to complete product data

Product Features
  • Designed to meet needs of demanding applications built-in with advanced features and functionalities
  • Less number of references, simple to select, choose means less inventory
  • Cable memory kit, saves downtime and improves productivity by performing quick maintenance
  • Overload relay built in ground fault protection, phase imbalance/failure protection and protection of single phase loads
  • Coil designed for less energy consumption and wider voltage band-width

Specs

–
Product Type:

Contactor

Amperage:

185

Poles:

3

Voltage:

440v

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy