Apply to be a TradeMaster!
Main product image of 3 Pole Normally Closed Contactor with Auxiliary (110V)
Magnifying glass
Hover image to zoom

3 Pole Normally Closed Contactor with Auxiliary (110V)

Brand:
Square D
SKU:
LC1K0601F7
Rating:
(0)
Q&A:
(0)
3 Pole Normally Closed Contactor with Auxiliary (110V)
Magnifying glass
Hover image to zoom
$63.67 each
In Stock
In Stock
Get 1 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
110v

Description

Features:
  • UNSPSC: 39121529
  • Model: LC1
  • Length: 15.6000
  • Mounting: Panel
  • Commodity Code: 41300
  • Construction Standard: Iec
  • Contact Configuration: 3-Pole
  • Country of Origin: FR
  • EU RoHS Indicator: Y
  • Coil Voltage: 110VAC
  • Catalog Number: LC1K0601F7
  • Catalog Description: TeSys K Non-Reversing Contactor 3-Pole 110VAC
  • Select Code: MOTOR CONTROL
  • Power Rating/Voltage: 0.5 Hp At 115 V 1 Phase, 1 Hp At 230 V 1 Phase, 1.5 Hp At 200/230 V 3 Phase, 3 Hp At 460/575 V 3 Phase
  • Auxiliary Contact: 1NC
  • Amperage: 15 A
  • Invoice Description English: CONTACTOR 600VAC 6AMP IEC +OPTIONS
  • GTIN: 00785901832379
  • Gross Weight: 0.400
  • Height: 5.8000
  • Width: 11.7000
  • Type: Non-Reversing Contactor
  • Standard: UL Listed File E164862 NLDX2 - CSA Certified File LR43364 Class 3211 04 - IEC Rated 60947 - CE Marked
  • Sub Brand: TeSys

***Note: Image may not be actual representation of item.

Specs

Product Type:

Contactor

Voltage:

110v

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy