Shop Resideo Sale
Main product image of 3 Pole N/O Non-Reversing Mini Contactor, 6A (110V)
Magnifying glass
Hover image to zoom

3 Pole N/O Non-Reversing Mini Contactor, 6A (110V)

Brand:
Square D
SKU:
LC1K0610F7
Rating:
(0)
Q&A:
(0)
3 Pole N/O Non-Reversing Mini Contactor, 6A (110V)
Magnifying glass
Hover image to zoom
$63.09 each
In Stock
In Stock
Get 1 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps
Product Highlight: Voltage
110v
Product Highlight: Position
Normally Open

Description

–
  • Number of Poles: 3
  • Hz: 50/60
  • HP @ 1 Phase - 120V: 1/2
  • HP @ 1 Phase - 230V: 1-1/2
  • HP @ 3 Phase - 208V: 1-1/2
  • HP @ 3 Phase - 575V: 3
  • Height: 1.73" Standards: UL, CSA
  • Item: Miniature IEC Magnetic Contactor
  • Full Load Amps-Inductive: 6
  • Full Load Amps-Resistive: 15
  • Coil Volts: 120VAC
  • Action: Nonreversing
  • Auxiliary Contact Form: 1NO
  • HP @ 3 Phase - 480V: 3
  • Width: 1.73''
  • Depth: 1.97" Enclosure NEMA Rating: No Enclosure
  • HP @ 3 Phase - 240V: 1-1/2

Specs

–
Amperage:

6

Poles:

3

Voltage:

110v

Position:

Normally Open

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy