Apply to be a TradeMaster!
Main product image of TeSys K Mini IEC Non-Reversing Contactor (9A Inductive/20A Resistive, 24V Coil, 3P)
Magnifying glass
Hover image to zoom

TeSys K Mini IEC Non-Reversing Contactor (9A Inductive/20A Resistive, 24V Coil, 3P)

Brand:
Square D
SKU:
LC1K0901B7
Rating:
(0)
Q&A:
(0)
TeSys K Mini IEC Non-Reversing Contactor (9A Inductive/20A Resistive, 24V Coil, 3P)
Magnifying glass
Hover image to zoom
$87.42 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open
Product Highlight: Warranty
18 Month Warranty

Description

–
TeSys K Mini IEC Non-Reversing Contactor (9A Inductive/20A Resistive, 24V Coil, 3P)

Specifications:
  • Range: TeSys
  • Product or Component Type: Contactor
  • Device Application: Control
  • Contactor Application: Resistive Load, Motor Control
  • Utilisation Category: AC-3, AC-4, AC-1
  • Poles: 3
  • Power Pole Contact Composition: 3 NO
  • [Ue] Rated Operational Voltage: Power Circuit 690 V AC 50/60 Hz, Signalling Circuit <= 690 V AC 50/60 Hz
  • [Ie] Rated Operational Current: 20 A 122 °F (50 °C)) <= 440 V AC AC-1 Power Circuit, 9 A<= 440 V AC AC-3 Power Circuit, 16 A 158 °F (70 °C)) 690 V AC AC-1 Power Circuit
  • Control Circuit Type: AC 50/60 Hz
  • [Uc] Control Circuit Voltage: 24 V AC 50/60 Hz
  • Motor Power kW: 2.2 kW 220...230 V AC 50/60 Hz AC-3, 4 kW 380...415 V AC 50/60 Hz AC-3, 4 kW 440 V AC 50/60 Hz AC-3, 4 kW 480 V AC 50/60 Hz AC-3, 4 kW 500...600 V AC 50/60 Hz AC-3, 4 kW 660...690 V AC 50/60 Hz AC-3, 2.2 kW 400 V AC 50/60 Hz AC-4
  • Auxiliary Contact Composition: 1 NC
  • [Uimp] Rated Impulse Withstand Voltage: 8 kV
  • Overvoltage Category: III
  • [Ith] Conventional Free Air Thermal Current: 20 A 122 °F (50 °C) Power Circuit, 10 A 122 °F (50 °C) Signalling Circuit
  • Irms Rated Making Capacity: 110 A AC Power Circuit NF C 63-110, 110 A AC Power Circuit IEC 60947, 110 A AC Signalling Circuit IEC 60947
  • Rated Breaking Capacity: 110 A 415 V IEC 60947, 110 A 440 V IEC 60947, 80 A 500 V IEC 60947, 110 A 220...230 V IEC 60947, 110 A 380...400 V IEC 60947, 70 A 660...690 V IEC 60947
  • [Icw] Rated Short-Time Withstand Current: 90 A 122 °F (50 °C) - 1 s Power Circuit, 85 A 122 °F (50 °C) - 5 s Power Circuit, 80 A 122 °F (50 °C) - 10 s Power Circuit, 60 A 122 °F (50 °C) - 30 s Power Circuit, 45 A 122 °F (50 °C) - 1 min Power Circuit, 40 A 122 °F (50 °C) - 3 min Power Circuit, 20 A 122 °F (50 °C) - >= 15 min Power Circuit, 80 A - 1 s Signalling Circuit, 90 A - 500 ms Signalling Circuit, 110 A - 100 ms Signalling Circuit
  • Associated Fuse Rating: 25 A gG <= 440 V Power Circuit, 25 A aM Power Circuit, 10 A gG Signalling Circuit IEC 60947, 10 A gG Signalling Circuit VDE 0660
  • Average Impedance: 3 mOhm - Ith 20 A 50 Hz Power Circuit
  • [Ui] Rated Insulation Voltage: Power Circuit 600 V UL 508, Power Circuit 690 V IEC 60947-4-1, Signalling Circuit 690 V IEC 60947-4-1, Signalling Circuit 690 V IEC 60947-5-1, Signalling Circuit 600 V UL 508, Power Circuit 600 V CSA C22.2 No 14, Signalling Circuit 600 V CSA C22.2 No 14
  • Insulation Resistance: > 10 MOhm Signalling Circuit
  • Inrush Power in VA: 30 VA 68 °F (20 °C)
  • Hold-in Power Consumption in VA: 4.5 VA 68 °F (20 °C)
  • Heat Dissipation: 1.3 W
  • Control Circuit Voltage Limits: Operational 0.8...1.15 Uc 122 °F (50 °C), Drop-out 0.2...0.75 Uc 122 °F (50 °C)
  • Maximum Operating Rate: 3600 cyc/h
  • Signalling Circuit Frequency: <= 400 Hz
  • Minimum Switching Current: 5 mA Signalling Circuit
  • Minimum Switching Voltage: 17 V Signalling Circuit
  • Mounting Support: Plate, Rail
  • Tightening Torque: 11.51 lbf.in (1.3 N.m) Screw Clamp Terminals Philips No 2, 11.51 lbf.in (1.3 N.m) Screw Clamp Terminals Flat Ø 6 mm
  • Operating Time: 10...20 ms Coil De-energisation and NO Opening, 10...20 ms Coil Energisation and NO Closing
  • Mechanical Durability: 10 Mcycles
  • Ambient Air Temperature for Storage: -58…176 °F (-50…80 °C)
  • Operating Altitude: Operating Altitude 6561.68 ft (2000 m) Without
  • Flame Retardance: V1 UL 94, Requirement 2 NF F 16-101, Requirement 2 NF F 16-102
  • Warranty: 18 Months

Specs

–
Amperage:

20

Product Type:

Contactor

Inductive:

9A

Resistive:

20 A

Voltage:

24V

Poles:

3

Position:

Normally Open

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy