Apply to be a TradeMaster!
Main product image of 3 Pole Mini-Contactor, 12A (24V)
Magnifying glass
Hover image to zoom

3 Pole Mini-Contactor, 12A (24V)

Brand:
Square D
SKU:
LC1K1210B7
Rating:
(0)
Q&A:
(0)
3 Pole Mini-Contactor, 12A (24V)
Magnifying glass
Hover image to zoom
$101.06 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
12 Amps

Description

–
Features:
  • Item: Miniature IEC Magnetic Contactor
  • UNSPSC: 39121529
  • Invoice Description English: CONTACTOR 600VAC 12AMP IEC +OPTIONS
  • Model: LC1
  • Mounting: Panel
  • Contact Configuration: 3-Pole
  • Country of Origin: FR
  • Construction Standard: Iec
  • Commodity Code: 4130
  • EU RoHS Indicator: Y
  • Catalog Description: TeSys K Non-Reversing Contactor 3-Pole 24VAC
  • Catalog Number: LC1K1210B7
  • Coil Voltage: 24VAC
  • Select Code: MOTOR CONTROL
  • Amperage: 20 A
  • Auxiliary Contact: 1NO
  • GTIN: 00785901304050
  • Gross Weight: 0.390
  • Type: Non-Reversing Contactor
  • Sub Brand: TeSys
  • Full Load Amps-Inductive: 12
  • Full Load Amps-Resistive: 20
  • HP @ 1 Phase - 120V: 1/2
  • HP @ 1 Phase - 240V: 1-1/2
  • HP @ 3 Phase - 240V: 3
  • HP @ 3 Phase - 480V: 7-1/2
  • HP @ 3 Phase - 575V: 10
  • Enclosure NEMA Rating: No Enclosure
  • Hz: 50/60
  • Height: 1.77"
  • Width: 1.77"
  • Depth: 2.24"
  • Standard: UL Listed File E164862 NLDX2 - CSA Certified File LR43364 Class 3211 04 - IEC Rated 60947 - CE Marked

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Contactor

Voltage:

24V

Poles:

3

Amperage:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy