Apply to be a TradeMaster!
Main product image of TeSys D Mechanically-Interlocked Reversing Contactors, 12 A, 3 P (120V)
Magnifying glass
Hover image to zoom

TeSys D Mechanically-Interlocked Reversing Contactors, 12 A, 3 P (120V)

Brand:
Square D
SKU:
LC2D12G7
Rating:
(0)
Q&A:
(0)
TeSys D Mechanically-Interlocked Reversing Contactors, 12 A, 3 P (120V)
Magnifying glass
Hover image to zoom
$528.67 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
12 Amps

Description

–
TeSys D Mechanically-Interlocked Reversing Contactors, 12 A, 3 P (120V)

TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for any type of application. They can be used to create motor starters for almost any type of application. TeSys D contactors offer quick simple setup, while maintaining a compact size. Contactors have both Horsepower and Kw motor rating for international acceptance. An extennsive line of accessories makes it easy to meet the requirements of most applications

Specs

–
Product Type:

Contactor

Voltage:

120v

Poles:

3

Amperage:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy