Shop Resideo Sale
Main product image of TeSys D Mechanically Interlocked IEC Reversing Contactor (32A, 120V, 3P)
Magnifying glass
Hover image to zoom

TeSys D Mechanically Interlocked IEC Reversing Contactor (32A, 120V, 3P)

Brand:
Square D
SKU:
LC2D32G7
Rating:
(0)
Q&A:
(0)
TeSys D Mechanically Interlocked IEC Reversing Contactor (32A, 120V, 3P)
Magnifying glass
Hover image to zoom
$850.59 each
In Stock
In Stock
Get 4 Mon, Nov 16 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
32 Amps
Product Highlight: Position
Normally Open
Product Highlight: Warranty
18 Month Warranty

Description

–
TeSys D Mechanically Interlocked IEC Reversing Contactor (32A, 120V, 3P)

TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for any type of application. They can be used to create motor starters for almost any type of application. TeSys D contactors offer quick simple setup, while maintaining a compact size. Contactors have both Horsepower and Kw motor rating for international acceptance. An extennsive line of accessories makes it easy to meet the requirements of most applications

Specifications:
  • Range: TeSys
  • Product or Component Type: Reversing Contactor
  • Contactor Application: Motor Control, Resistive Load
  • Utilisation Category: AC-1, AC-3
  • Device Presentation: Preassembled with Reversing Power Busbar
  • Poles: 3
  • Pole Contact Composition: 3 NO
  • System Voltage: <= 690 V AC 25...400 Hz Power Circuit, <= 300 V DC Power Circuit
  • [Ie] Rated Operational Current: 32 A (<= 140 °F (60 °C)) at <= 440 V AC AC-3 Power Circuit, 50 A (<= 140 °F (60 °C)) at <= 440 V AC AC-1 Power Circuit
  • Motor Power: kW 15 kW at 380...400 V AC 50/60 Hz, 7.5 kW at 220...230 V AC 50/60 Hz, 18.5 kW at 500 V AC 50/60 Hz, 18.5 kW at 660...690 V AC 50/60 Hz, 15 kW at 415...440 V AC 50/60 Hz
  • Motor Power hp 2 hp at 115 V AC 50/60 Hz 1 Phase Motors: 5 hp at 230/240 V AC 50/60 Hz 1 Phase Motors, 7.5 hp at 200/208 V AC 50/60 Hz 3 Phases Motors, 10 hp at 230/240 V AC 50/60 Hz 3 Phase Motors, 20 hp at 460/480 V AC 50/60 Hz 3 Phase Motors, 30 hp at 575/600 V AC 50/60 Hz 3 Phase Motors
  • Control Circuit Type: AC 50/60 Hz
  • [Uc] Control Circuit Voltage: 120 V AC 50/60 Hz
  • Auxiliary Contact Composition: 1 NO + 1 NC
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV Conforming to IEC 60947
  • Overvoltage: Category III
  • [Ith] Conventional Free Air Thermal Current: 50 A at <= 140 °F (60 °C) Power Circuit, 10 A at <= 140 °F (60 °C) Signalling Circuit
  • Irms Rated Making Capacity 550 A at 440 V Power Circuit Conforming to IEC 60947, 140 A AC Signalling Circuit Conforming to IEC 60947-5-1, 250 A DC Signalling Circuit Conforming to IEC 60947-5-1,
  • Rated Breaking Capacity: 550 A at 440 V Power Circuit Conforming to IEC 60947
  • [Icw] Rated Short-Time Withstand Current: 138 A <= 104 °F (40 °C) 1 min Power Circuit, 260 A <= 104 °F (40 °C) 10 s Power Circuit, 430 A <= 104 °F (40 °C) 1 s Power Circuit, 60 A <= 104 °F (40 °C) 10 min Power Circuit, 100 A 1 s Signalling Circuit, 120 A 500 ms Signalling Circuit, 140 A 100 ms Signalling Circuit
  • Associated Fuse Rating: 63 A gG at <= 690 V Coordination Type 1 Power Circuit, 63 A gG at <= 690 V Coordination Type 2 Power Circuit, 10 A gG Signalling Circuit Conforming to IEC60947-5-1
  • Average Impedance: 2 mOhm at 50 Hz - Ith 50 A Power Circuit
  • [Ui] Rated Insulation Voltage: 600 V Power Circuit Certifications CSA, 600 V Power Circuit Certifications UL, 690 V Power Circuit Conforming to IEC 60947-4-1, 690 V Signalling Circuit Conforming to IEC 60947-1, 600 V Signalling Circuit Certifications CSA, 600 V Signalling Circuit Certifications UL
  • Electrical Durability: 1.65 Mcycles 32 A AC-3 at Ue <= 440 V, 1.4 Mcycles 50 A AC-1 at Ue <= 440 V
  • Power Dissipation per pole 2 W AC-3, 5 W AC-1
  • Protective Cover: With
  • Interlocking Type: Mechanical
  • Mounting Support: Plate, Rail
  • Operating Time 4...19 ms Opening, 12...22 ms Closing
  • Mechanical Durability: 15 Mcycles
  • Operating Rate: 3600 cyc/h at <= 140 °F (60 °C)
  • Coil Technology: Without Built-in Suppressor Module
  • Control Circuit Voltage Limits: 0.3...0.6 Uc Drop-out at 140 °F (60 °C), AC 50/60 Hz, 0.8...1.1 Uc Operational at 140 °F (60 °C), AC 50 Hz, 0.85...1.1 Uc Operational at 140 °F (60 °C), AC 60 Hz
  • Heat dissipation: 2...3 W at 50/60 Hz
  • Signalling circuit frequency: 25...400 Hz
  • Minimum switching current: 5 mA Signalling Circuit
  • Insulation resistance: > 10 MOhm Signalling Circuit
  • IP Degree of Protection: IP20 Front Face Conforming to IEC 60529
  • Protective Treatment: TH Conforming to IEC 60068-2-30
  • Operating Altitude: 9842.52 ft (3000 m) without Derating in Temperature
  • Fire Resistance: 1562 °F (850 °C) Conforming to IEC 60695-2-1
  • Flame Retardance: V1 Conforming to UL 94
  • Warranty Period: 18 Months

Specs

–
Product Type:

Contactor

Voltage:

120v

Poles:

3

Amperage:

32

Position:

Normally Open

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy