Shop Resideo Sale
Main product image of 3-Pole Non-Reversing Starter (120V, 9A, NEMA 1)
Magnifying glass
Hover image to zoom

3-Pole Non-Reversing Starter (120V, 9A, NEMA 1)

Brand:
Square D
SKU:
LE1D093A62OG70
Rating:
(0)
Q&A:
(0)
3-Pole Non-Reversing Starter (120V, 9A, NEMA 1)
Magnifying glass
Hover image to zoom
$258.76 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
9 Amps
Product Highlight: Voltage
120v

Description

–
Note: Image may not be exact representation of item.

Schneider Electric / Square D TeSys Enclosed motor starter operates at a current rating of 9 Amps and a voltage rating of 600 VAC. It provides three poles description and has 3 phases for user convenience. It has NEMA 1 type of enclosure. Starter is IEC listed.

Specifications:
  • Item: Non-Reversing Non-Combination Starter
  • Motor Power: 2 hp at 280/230 Volt, 5 hp at 460 Volt, 7.5 hp at 575 Volt
  • Contact Configuration: 1 NO/1 NC Auxiliary
  • Coil Voltage: 120 Volt AC at 50/60 Hz
  • Number Of Poles: 3
  • NEMA Rating: NEMA 1
  • Phase: 3
  • Brand Name: Schneider Electric / Square D
  • Amperage Rating: 9 Amp
  • Frequency Rating: 50/60 Hz
  • Type: Full Voltage, Enclosed
  • Voltage Rating: 600 Volt AC
  • Sub Brand: TeSys®
  • Standards: IEC Approved
  • UNSPSC: 39121549

Specs

–
Product Type:

Starter

Amperage:

9

Poles:

3

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy