Apply to be a TradeMaster!
Main product image of Thermal Overload Relay, 48/65A
Magnifying glass
Hover image to zoom

Thermal Overload Relay, 48/65A

Brand:
Square D
SKU:
LR2D3559
Rating:
(0)
Q&A:
(0)
Thermal Overload Relay, 48/65A
Magnifying glass
Hover image to zoom
$337.39 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
65 Amps

Description

–
Features:
  • UNSPSC: 39122330
  • Mounting: Direct
  • Motor FLA: 48 to 65 A
  • Model: LR2D
  • For Use With: LC1D50 thru LC1D80 IEC Contactors, 50 to 80A
  • Features: Single Phase Sensitivity, Differential
  • Sensing Method: Bimetallic
  • Separate Mounting: 2UWY4
  • Number of Poles: 3
  • Commodity Code: 4150
  • Country of Origin: FR
  • EU RoHS Indicator: Y
  • Catalog Number: LR2D3559
  • Catalog Description: Overload Relay (TeSys D) Class 20 with Single Phase Sens., Trip: 48A to 65A, LC1D50 thru LC1D80, Direct, Thermal - Ambient Compensated Bi-Metallic/Differential
  • Select Code: MOTOR CONTROL
  • Application: 1 Phase
  • Invoice Description English: BIMETALLIC OVERLOAD RELAY 575VAC 65A IEC
  • GTIN: 00785901258506
  • Gross Weight: 1.160
  • Type: Overload Relay
  • Sub Brand: TeSys
  • Temperature Trip Range: 48A to 65A
  • Trip Type: Thermal - Ambient Compensated Bi-Metallic/Differential Class 20 with Single Phase Sens.
  • Trip Class: Class 20
  • Standards: UL, CSA, CE, Gost

Specs

–
Amperage:

65

Product Type:

Overload Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy