Apply to be a TradeMaster!
Main product image of TeSys K Differential Thermal Overload Relay (1.2-1.8A, Class 10A)
Magnifying glass
Hover image to zoom

TeSys K Differential Thermal Overload Relay (1.2-1.8A, Class 10A)

Brand:
Square D
SKU:
LR2K0307
Rating:
(0)
Q&A:
(0)
TeSys K Differential Thermal Overload Relay (1.2-1.8A, Class 10A)
Magnifying glass
Hover image to zoom
$96.74 each
In Stock
In Stock
Get 1 Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.8 Amps
Product Highlight: Warranty
18 Month Warranty

Description

–
TeSys K Differential Thermal Overload Relay (1.2-1.8A, Class 10A)

Specifications:
  • Range: TeSys
  • Product or Component Type: Differential Thermal Overload Relay
  • Relay Application: Motor Protection
  • Product Compatibility: LC1K, LP1K, LP4K, LC7K
  • Network Type: AC, DC
  • Thermal Overload Class: Class 10A IEC 60947-4-1
  • Thermal Protection Adjustment Range: 1.2…1.8 A
  • [Ui] Rated Insulation Voltage: Power Circuit 690 V BS 4941, Power Circuit 690 V IEC 60947, Power Circuit 750 V VDE 0110 group C, Power Circuit 600 V CSA C22.2 No 14
  • Network Frequency: <= 400 Hz
  • Mounting Support: Plate, with Specific Accessories, Rail, with Specific Accessories under Contactor
  • Auxiliary Contact Composition: 1 NO + 1 NC
  • [Ith] Conventional Free Air Thermal Current: 6 A Signalling Circuit
  • [Ue] Rated Operational Voltage: <= 690 V Power Circuit, 690 V AC AC-15 Signalling Circuit, 250 V DC DC-13 Signalling Circuit
  • Associated Fuse Rating: 6 A gG Signalling Circuit VDE 0660, 6 A gG Signalling Circuit IEC 60947
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV
  • Power Dissipation per Pole: 2 W
  • Phase Failure Sensitivity: Yes IEC 60947-4-1
  • Local Signalling: Trip Indicator Yellow
  • Control Type: Red Push-Button Trip Test Function, Blue Push-Button Stop and Manual Reset, Selector Switch Manual or Automatic Reset
  • Connections - Terminals: Screw Clamp Terminals 1 0.00…0.01 in² (1.5…4 mm²) Solid, Screw Clamp Terminals 2 0.00…0.01 in² (1.5…4 mm²) Solid, Screw Clamp Terminals 1 0.00…0.01 in² (0.75…4 mm²) Flexible without Cable End, Screw Clamp Terminals 2 0.00…0.01 in² (0.75…4 mm²) Flexible without Cable End, Screw Clamp Terminals 1 0.00…0.00 in² (0.34…2.5 mm²) Flexible with Cable End, Screw Clamp Terminals 2 0.00…0.00 in² (0.34…1.5 mm²) Flexible with Cable End
  • Tightening Torque: 11.51 lbf.in (1.3 N.m) Screw Clamp Terminals Philips No 2, 11.51 lbf.in (1.3 N.m) Screw Clamp Terminals Flat Ø 6 mm
  • Standards: IEC 60947, NF C 63-650, VDE 0660, BS 4941
  • Product Certifications: UL, CSA
  • Protective Treatment: TC IEC 60068, TC DIN 50016
  • IP Degree of Protection: IP2x IEC 60529
  • Ambient Air Temperature for Operation: -4…131 °F (-20…55 °C) without Derating IEC 60947, -22…140 °F (-30…60 °C) with Derating IEC 60947
  • Ambient Air Temperature for Storage: -40…158 °F (-40…70 °C)
  • Operating Altitude: 6561.68 ft (2000 m) without Derating
  • Fire Resistance: 1562 °F (850 °C) IEC 60695-2-1
  • Flame Retardance: V1 UL 94, Requirement 2 NF F 16-101, Requirement 2 NF F 16-102
  • Mechanical Robustness: Shocks NO contact 10 Gn for 11 ms IEC 60068-2-27, Shocks NC contact 10 Gn for 11 ms IEC 60068-2-27, Vibrations NO contact 2 Gn, 5...300 Hz IEC 60068-2-6, Vibrations NC contact 2 Gn, 5...300 Hz IEC 60068-2-6
  • Warranty: 18 months

Specs

–
Amperage:

1.8

Product Type:

Overload Relay

Overload Protection:

Thermally

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy