Apply to be a TradeMaster!
Main product image of Thermal Overload Relay, Class 10, 1.80 to 2.60A (690V)
Magnifying glass
Hover image to zoom

Thermal Overload Relay, Class 10, 1.80 to 2.60A (690V)

Brand:
Square D
SKU:
LR2K0308
Rating:
(0)
Q&A:
(0)
Thermal Overload Relay, Class 10, 1.80 to 2.60A (690V)
Magnifying glass
Hover image to zoom
$60.21 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
690v
Product Highlight: Amperage
2.6 Amps

Description

–
Thermal Overload Relay 30/40A (690V)

  • Number of Poles: 3
  • Height: 2.56"
  • Standards: UL File/CCN E164353 / NKCR, CSA LR43364 3211 03, IEC 60947, CE, RoHS
  • For Use With: TeSys K AC or DC IEC Contactor
  • Item: Overload Relay
  • Width: 1.77"
  • Depth: 2.28" Trip
  • Class: 10
  • Sensing Method: Bimetallic
  • Current Range: 1.80 to 2.60A
  • Features: Single Phase Sensitivity, Differential

Specs

–
Amperage:

2.6

Product Type:

Relay

Voltage:

690v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy