Apply to be a TradeMaster!
Main product image of LR9D Series Electronic Overload Relays, 1.6-8.0A
Magnifying glass
Hover image to zoom

LR9D Series Electronic Overload Relays, 1.6-8.0A

Brand:
Square D
SKU:
LR9D08
Rating:
(0)
Q&A:
(0)
LR9D Series Electronic Overload Relays, 1.6-8.0A
Magnifying glass
Hover image to zoom
$115.99 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
8 Amps

Description

–
LR9D Series Electronic Overload Relays, 1.6-8.0A

Product Description
In today’s world, we rely on electric motors to ensure the continuity of key processes. Choosing the right motor protection therefore affects not only your infrastructure, but also your overall business performance. New TeSys™ LR9D electronic overload relays from Schneider Electric™ provide advanced, flexible, and reliable protection to your motors.

Product Features
  • Selectable trip class (5, 10, 20, 30) lets you set the desired level of protection
  • 5:1 adjustment range makes new relays a natural choice for a wide range of applications, from 0.1 A to 110 A
  • Self-powered eliminates the need for an external power supply
  • Can be coupled with TeSys N to form compact NEMA starters
  • Compliant with the following certifications and standards: UL, CSA, IEC, CCC, TÜV

Specs

–
Amperage:

8

Product Type:

Relay

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy