Apply to be a TradeMaster!
Main product image of TeSys LRD Thermal Overload Relay (4-6A, Class 20, 3P)
Magnifying glass
Hover image to zoom

TeSys LRD Thermal Overload Relay (4-6A, Class 20, 3P)

Brand:
Square D
SKU:
LRD10L
Rating:
(0)
Q&A:
(0)
TeSys LRD Thermal Overload Relay (4-6A, Class 20, 3P)
Magnifying glass
Hover image to zoom
$95.22 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps

Description

–
TeSys LRD Thermal Overload Relay (4-6A, Class 20, 3P)

Specifications:
  • Range: TeSys
  • Product or Component Type: Differential Thermal Overload Relay
  • Relay Application: Motor protection
  • Product Compatibility: LC1D09, LC1D38, LC1D32, LC1D18, LC1D12, LC1D25
  • Network Type: AC, DC
  • Thermal Protection Adjustment Range: 4…6 A
  • [Ui] Rated Insulation Voltage: Power Circuit 600 V CSA, Power Circuit 600 V UL, Power Circuit 690 V IEC 60947-4-1
  • Network Frequency: 0...400 Hz
  • Mounting Support: Plate, with Specific Accessories, Rail, with Specific Accessories, under Contactor
  • Tripping Threshold: 1.14 +/- 0.06 Ir IEC 60947-4-1
  • [Ith] Conventional Free Air Thermal Current: 5 A Signalling Circuit
  • Permissible Current: 3 A 120 V AC-15 Signalling Circuit, 0.22 A 125 V DC-13 Signalling Circuit
  • [Ue] Rated Operational Voltage: 690 V AC 0...400 Hz
  • Associated Fuse Rating: 16 A BS88, 8 A aM, 16 A gG
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV
  • Phase Failure Sensitivity: Tripping Current 130 % of Ir on Two Phase, the Last One at 0
  • Control Type: Red Push-Button Stop, Blue Push-Button Reset
  • Temperature Compensation: -4…140 °F (-20…60 °C)
  • Connections - Terminals: Control Circuit Screw Clamp Terminals 2 0.00…0.00 in² (1…2.5 mm²) Flexible without Cable End, Control Circuit Screw Clamp Terminals 2 0.00…0.00 in² (1…2.5 mm²) Flexible with Cable End, Control Circuit Screw Clamp Terminals 2 0.00…0.00 in² (1…2.5 mm²) Solid without Cable End, Power Circuit Screw Clamp Terminals 1 0.00…0.02 in² (1.5…10 mm²) Flexible without Cable End, Power Circuit Screw Clamp Terminals 1 0.00…0.01 in² (1…4 mm²) Flexible with Cable End, Power Circuit Screw Clamp Terminals 1 0.00…0.01 in² (1…6 mm²) Solid without Cable End
  • Tightening Torque: Control Circuit 15.05 lbf.in (1.7 N.m) Screw Clamp Terminals, Power Circuit 15.05 lbf.in (1.7 N.m) Screw Clamp Terminals
  • Protective Treatment: TH IEC 60068
  • IP Degree of Protection: IP20 IEC 60529
  • Ambient Air Temperature for Operation: -4…140 °F (-20…60 °C) without Derating IEC 60947-4-1
  • Ambient Air Temperature for Storage: -76…158 °F (-60…70 °C)
  • Mechanical Robustness: Shocks 15 Gn for 11 ms IEC 60068-2-7, Vibrations 3 Gn IEC 60068-2-6
  • Dielectric Strength: 6 kV 50 Hz IEC 60255-5
  • Standards: CSA C22.2 No 14, EN 60947-5-1, ATEX D 94/9/CE, EN 60947-4-1, UL 508, IEC 60947-5-1, IEC 60947-4-1,
  • Product Certifications: UL, EAC, CSA, ABS, ATEX INERIS

Specs

–
Amperage:

6

Product Type:

Overload Relay

Overload Protection:

Thermally

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy