Apply to be a TradeMaster!
Main product image of Thermal Overload Relay, Class 10, 7 to 10A (690V)
Magnifying glass
Hover image to zoom

Thermal Overload Relay, Class 10, 7 to 10A (690V)

Brand:
Square D
SKU:
LRD14
Rating:
(0)
Q&A:
(0)
Thermal Overload Relay, Class 10, 7 to 10A (690V)
Magnifying glass
Hover image to zoom
$78.05 each
In Stock
In Stock
Get 5 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
690v
Product Highlight: Amperage
10 Amps

Description

–
Thermal Overload Relay, Class 10, 7 to 10A (690V)

  • Sensing Method: Bimetallic
  • Trip Class: 10
  • Item: Overload Relay
  • Number of Poles: 3
  • Standards: UL, CSA, ATEX D 94/9/CE, GOST
  • Current Range: 7.00 to 10.0A
  • Width: 1.77"
  • Height: 3.62"
  • Features: Single Phase Sensitivity, Differential
  • Depth: 2.75"
  • For Use With: LC1D09 thru LC1D32 Contactor

Specs

–
Amperage:

10

Product Type:

Relay

Voltage:

690v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy