Shop Resideo Sale
Main product image of Thermal Overload Relay, 17/24A
Magnifying glass
Hover image to zoom

Thermal Overload Relay, 17/24A

Brand:
Square D
SKU:
LRD22L
Rating:
(0)
Q&A:
(0)
Thermal Overload Relay, 17/24A
Magnifying glass
Hover image to zoom
$78.61 each
In Stock
In Stock
Get 3 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not be exact representation of item.

Features:
  • Item: Overload Relay
  • Current Range: 17.0 to 24.0A
  • For Use With: TeSys D 9-32A, TeSys N Size 00-1 Contactors
  • Trip Class: 20
  • Sensing Method: Bimetallic
  • Features: Single Phase Sensitivity, Differential
  • Number of Poles: 3
  • Height: 2.99"
  • Depth: 3.00"
  • Width: 1.77"
  • Separate Mounting: No
  • Standards: UL, CSA, ATEX D 94/9/CE

Specs

–
Product Type:

Overload Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy