Apply to be a TradeMaster!
Main product image of Thermal Overload Relay, 23/32A
Magnifying glass
Hover image to zoom

Thermal Overload Relay, 23/32A

Brand:
Square D
SKU:
LRD3353
Rating:
(0)
Q&A:
(0)
Thermal Overload Relay, 23/32A
Magnifying glass
Hover image to zoom
$224.52 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
32 Amps

Description

–
Note: Image may not be exact representation of item.

Schneider Electric / Square D TeSys® 1-Phase Overload relay has a temperature trip rating of 23 - 32 Amps and voltage rating of 600 VAC. It has a thermal trip setting range of 23 - 32 Amps with an adjustable current range. It is suitable for use with TeSys D contactor and direct mounting to LC1 with everlink termination D40A - D80A. It has a saddle clamp modular terminal block and mounted on panel/DIN rail. Contractor and overload relay are combined to form a complete motor starter. Bimetal overload relay is ambient temperature compensated and class 10 thermal overload relay includes a differential mechanism for high sensitivity to phase loss condition. Power/control wire accommodates of size 0 - 10 AWG and 12 - 18 AWG. Relay is equipped to feature lockable, sealable, manual/auto reset and test trip. It is suitable for industrial motor control applications. Relay meets UL, CSA and IEC standards.

Features:
  • UNSPSC: 39122330
  • Frequency Rating: 400 Hz
  • Phase: 1
  • Connection: Saddle Clamp Terminal
  • Conductor Size: 12-18 AWG
  • Degree Of Protection: IP2x Conforming To VDE 0106
  • Mounting: Direct
  • Item: Thermal Overload Relay
  • Load Rating: 23 to 32 Amp
  • Amperage Rating: 32 Amp
  • Brand Name: Schneider Electric / Square D
  • Voltage Rating: 600 Volt
  • Type: Bi-Metallic
  • Sub Brand: TeSys®
  • Trip Class: 10
  • Features: Differential
  • Number of Poles: 3
  • Height: 4.84"
  • Depth: 4.76"
  • Width: 2.95"
  • Standards: UL, CSA, ATEX D 94/9/CE, GOST, IEC 60947-1

***Note: Image may not be exact representation of item.***

Specs

–
Amperage:

32

Product Type:

Overload Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy