Apply to be a TradeMaster!
Main product image of Thermal Overload Relay, Class 10, 45 to 65A (690V)
Magnifying glass
Hover image to zoom

Thermal Overload Relay, Class 10, 45 to 65A (690V)

Brand:
Square D
SKU:
LRD3359
Rating:
(1)
Q&A:
(0)
Thermal Overload Relay, Class 10, 45 to 65A (690V)
Magnifying glass
Hover image to zoom
$184.61 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
690v
Product Highlight: Amperage
65 Amps

Description

–
Thermal Overload Relay, Class 10, 45 to 65A (690V)

  • Sensing Method: Bimetallic
  • Trip Class: 10
  • Item: Overload Relay
  • Number of Poles: 3
  • Standards: UL, CSA, ATEX D 94/9/CE, GOST
  • Current Range: 45 to 65A
  • Width: 2.95"
  • Height: 4.84"
  • Features: Differential
  • Depth: 4.76"
  • For Use With: LC1D50 thru LC1D80 Contactor

Specs

–
Amperage:

65

Product Type:

Relay

Voltage:

690v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

It's used on an air compressor starter.
Block man
Coshocton, Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy