Apply to be a TradeMaster!
Main product image of TeSys 1 N/O & 1 N/C Signalling Auxiliary Contact w/ Screw Clamp Terminals, 2.5 A
Magnifying glass
Hover image to zoom

TeSys 1 N/O & 1 N/C Signalling Auxiliary Contact w/ Screw Clamp Terminals, 2.5 A

Brand:
Square D
SKU:
LUA1C11
Rating:
(0)
Q&A:
(0)
TeSys 1 N/O & 1 N/C Signalling Auxiliary Contact w/ Screw Clamp Terminals, 2.5 A
Magnifying glass
Hover image to zoom
$45.99 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2.5 Amps
Product Highlight: Position
Normally Open, Normally Closed
Product Highlight: Mount
Front

Description

–
TeSys U, signalling auxiliary contacts, 1 NO and 1 NC

Specifications:
  • Auxiliary contact composition 1 NO + 1 NC
  • Signalling function Fault signalling Indicating rotary knob in ready position
  • [Ue] rated operational voltage <= 250 V AC <= 250 V DC
  • [Ui] rated insulation voltage 250 V CSA 250 V IEC 60947-5-1 250 V UL
  • [Ith] conventional free air thermal current 2.5 A
  • Minimum switching voltage 17 V
  • Minimum switching current 5 mA
  • Net Weight 0.07 lb(US) (0.03 kg)
  • Connections - terminals screw clamp terminals

Specs

–
Amperage:

2.5

Position:

Normally Open

Normally Closed

Mount:

Front

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy