Shop Resideo Sale
Main product image of TeSys 2 N/O Signalling Auxiliary Contact w/ Screw Clamp Terminals, 2.5 A
Magnifying glass
Hover image to zoom

TeSys 2 N/O Signalling Auxiliary Contact w/ Screw Clamp Terminals, 2.5 A

Brand:
Square D
SKU:
LUA1C20
Rating:
(0)
Q&A:
(0)
TeSys 2 N/O Signalling Auxiliary Contact w/ Screw Clamp Terminals, 2.5 A
Magnifying glass
Hover image to zoom
$29.78 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2.5 Amps
Product Highlight: Position
Normally Open
Product Highlight: Mount
Front

Description

–
1 N/C Auxiliary Contact, 10A, Side Mount

  • Number of NO Aux. Contacts: 2
  • Item: IEC Auxiliary Contact Block
  • Number of Contacts: 2
  • Amps: 2.5
  • Signalling Function: Fault signalling, Indicating rotary knob in ready position
  • Max. Contact Blocks (No.): 1
  • Number of NC Aux. Contacts: 0

Specs

–
Amperage:

2.5

Position:

Normally Open

Mount:

Front

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy