Shop Resideo Sale
Main product image of TeSys U Motor Starter Non-Reversing Power Base (12A, 3P)
Magnifying glass
Hover image to zoom

TeSys U Motor Starter Non-Reversing Power Base (12A, 3P)

Brand:
Square D
SKU:
LUB12
Rating:
(0)
Q&A:
(0)
TeSys U Motor Starter Non-Reversing Power Base (12A, 3P)
Magnifying glass
Hover image to zoom
$263.67 each
In Stock
In Stock
Get 11 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Month Warranty

Description

–
TeSys U Motor Starter Non-Reversing Power Base (12A)

Specifications:
  • Range: TeSys
  • Product Name: TeSys U
  • Product or Component Type: Non-Reversing Power Base
  • Device Application: Motor
  • Poles Description: 3P
  • Suitability for Isolation: Yes
  • [Ith] Conventional Free Air Thermal Current: 12 A
  • Utilisation Category: AC-44, AC-43, AC-41
  • [Uc] Control Circuit Voltage: 24 V AC 50/60 Hz, 24 V DC, 48 V AC 50/60 Hz, 48...72 V DC, 110...220 V DC, 110...240 V AC 50/60 Hz
  • Auxiliary Contact Composition: 1 NO + 1 NC
  • Auxiliary Contacts Type: Linked Contacts 1 NO + 1 NC) IEC 60947-4-1, Mirror Contact 1 NC) State of the Power Draft IEC 60947-1
  • [Ue] Rated Operational Voltage: 230 V, 440 V, 500 V, 690 V
  • Network Frequency: 40...60 Hz
  • [Ie] Rated Operational Current: 12 A <= 440 V, 12 A 500 V, 9 A 690 V
  • [Ics] Rated Service Breaking Capacity: 10 kA 500 V, 4 kA 690 V, 50 kA 230 V, 50 kA 440 V
  • Typical Current Consumption: 130 mA 24 V DC I maximum while closing with LUCA, LUCB, LUCC, LUCD, 140 mA 24 V AC I maximum while closing with LUCA, LUCB, LUCC, LUCD, 150 mA 24 V DC I maximum while closing with LUCM, 280 mA 110...220 V DC I maximum while closing with LUCA, LUCB, LUCC, LUCD, 280 mA 110...240 V AC I maximum while closing with LUCA, LUCB, LUCC, LUCD, 280 mA 48...72 V AC I maximum while closing with LUCA, LUCB, LUCC, LUCD, 280 mA 48...72 V DC I maximum while closing with LUCA, LUCB, LUCC, LUCD, 35 mA 110...220 V DC I rms sealed with LUCA, LUCB, LUCC, LUCD, 35 mA 110...240 V AC I rms sealed with LUCA, LUCB, LUCC, LUCD, 35 mA 48...72 V AC I rms sealed with LUCA, LUCB, LUCC, LUCD, 35 mA 48...72 V DC I rms sealed with LUCA, LUCB, LUCC, LUCD, 60 mA 24 V DC I rms sealed with LUCA, LUCB, LUCC, LUCD, 70 mA 24 V AC I rms sealed with LUCA, LUCB, LUCC, LUCD, 70 mA 24 V DC I rms sealed with LUCM
  • Safety Reliability Level: B10d = 1369863 Cycles Contactor with Nominal Load EN/ISO 13849-1, B10d = 20000000 Cycles Contactor with Mechanical Load EN/ISO 13849-1
  • Operating Time: 35 ms opening with LUCA, LUCB, LUCC, LUCD, LUCM Control Circuit, 50 ms >= 72 V closing with LUCA, LUCB, LUCC, LUCD Control Circuit, 60 ms 48 V Closing with LUCA, LUCB, LUCC, LUCD Control Circuit, 70 ms 24 V Closing with LUCA, LUCB, LUCC, LUCD Control Circuit, 75 ms Closing with LUCM Control Circuit
  • Mechanical Durability: 15000000 Cycles
  • Maximum Operating Rate: 60 cyc/mn
  • [Ui] Rated Insulation Voltage: 600 V UL 508, 690 V IEC 60947-1 3, 600 V CSA C22.2 No 14
  • [Uimp] Rated Impulse Withstand Voltage: 6 kVIEC 60947-6-2
  • Safe Separation of Circuit: 400 V SELV between the Control and Auxiliary Circuits IEC 60947-1 appendix N, 400 V SELV between the Control or Auxiliary Circuit and the Main Circuit IEC 60947-1 appendix N
  • Connections - Terminals: Control Circuit Screw Clamp Terminals 1 0.00…0.00 in² (0.34…1.5 mm²) Flexible with Cable End, Control Circuit Screw Clamp Terminals 1 0.00…0.00 in² (0.75…1.5 mm²) Flexible without Cable End, Control Circuit Screw Clamp Terminals 1 0.00…0.00 in² (0.75…1.5 mm²) Rigid without Cable End, Control Circuit Screw Clamp Terminals 2 0.00…0.00 in² (0.34…1.5 mm²) Flexible with Cable End, Control Circuit Screw Clamp Terminals 2 0.00…0.00 in² (0.75…1.5 mm²) Flexible without Cable End, Control Circuit Screw Clamp Terminals 2 0.00…0.00 in² (0.75…1.5 mm²) Rigid without Cable End, Power Circuit Screw Clamp Terminals 1 0.00…0.02 in² (1…10 mm²) Rigid without Cable End, Power Circuit Screw Clamp Terminals 1 0.00…0.01 in² (1…6 mm²) Flexible with Cable End, Power Circuit Screw Clamp Terminals 1 0.00…0.02 in² (2.5…10 mm²) Flexible without Cable End, Power Circuit Screw Clamp Terminals 2 0.00…0.01 in² (1…6 mm²) Flexible with Cable End, Power Circuit Screw Clamp Terminals 2 0.00…0.01 in² (1…6 mm²) Rigid without Cable End, Power Circuit Screw Clamp Terminals 2 0.00…0.01 in² (1.5…6 mm²) Flexible without Cable End
  • Tightening Torque: Control Circuit 7.08…10.62 lbf.in (0.8…1.2 N.m) Flat 0.20 in (5 mm), Control Circuit 7.08…10.62 lbf.in (0.8…1.2 N.m) Philips no 1 0.20 in (5 mm), Power Circuit 16.82…22.13 lbf.in (1.9…2.5 N.m) Flat 0.24 in (6 mm), Power Circuit 16.82…22.13 lbf.in (1.9…2.5 N.m) Philips No 2 0.24 in (6 mm)
  • Heat Dissipation: 2 W Control Circuit with LUCA, LUCB, LUCC, LUCD, 1.7 W Control Circuit with LUCM
  • Immunity to Microbreaks: 3 ms
  • Immunity to Voltage Dips: 70 % / 500 ms IEC 61000-4-11
  • Standards: UL 508 type E, with Phase Barrier, EN 60947-6-2, IEC 60947-6-2, CSA C22.2 No 14 Type E
  • IP Degree of Protection: IP20 IEC 60947-1 Front Panel and Wired Terminals, IP20 IEC 60947-1 Other Faces, IP40 IEC 60947-1 Front Panel outside Connection Zone
  • Protective Treatment: TH IEC 60068
  • Ambient Air Temperature for Operation: -13…140 °F (-25…60 °C) with LUCM, -13…158 °F (-25…70 °C) with LUCA, LUCB, LUCC, LUCD
  • Ambient Air Temperature for Storage: -40…185 °F (-40…85 °C)
  • Fire Resistance: 1760 °F (960 °C) Parts Supporting Live Components IEC 60695-2-12, 1202 °F (650 °C) IEC 60695-2-12
  • Operating Altitude: 6561.68 ft (2000 m)
  • Shock Resistance: 10 gn Power Poles Open IEC 60068-2-27, 15 gn Power Poles Closed IEC 60068-2-27
  • Vibration Resistance: 2 gn 5…300 Hz) Power Poles Open IEC 60068-2-27, 4 gn 5…300 Hz) Power Poles Closed IEC 60068-2-27
  • Resistance to Electrostatic Discharge: 8 kV 3 in Open Air IEC 61000-4-2, 8 kV 4 on Contact IEC 61000-4-2
  • Resistance to Radiated Fields: 9.14 V/m (10 V/m) 3 IEC 61000-4-3
  • Resistance to Fast Transients: 2 kV 3 Serial Link IEC 61000-4-4, 4 kV 4 All Circuits except for Serial Link IEC 61000-4-4
  • Non-Dissipating Shock Wave: 1 kV Serial Mode 24...240 V AC IEC 60947-6-2, 1 kV Serial Mode 48...220 V DC IEC 60947-6-2, 2 kV Common Mode 24...240 V AC IEC 60947-6-2, 2 kV Common Mode 48...220 V DC IEC 60947-6-2
  • Immunity to Radioelectric Fields: 10 V IEC 61000-4-6
  • Warranty: 18 Months

Specs

–
Product Type:

Power Base

Amperage:

12

Poles:

3

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy