Shop Resideo Sale
Main product image of TeSys U Motor Starter Overload Relay Advanced Control Unit (8-32A, 24V AC, Class 10)
Magnifying glass
Hover image to zoom

TeSys U Motor Starter Overload Relay Advanced Control Unit (8-32A, 24V AC, Class 10)

Brand:
Square D
SKU:
LUCB32B
Rating:
(0)
Q&A:
(0)
TeSys U Motor Starter Overload Relay Advanced Control Unit (8-32A, 24V AC, Class 10)
Magnifying glass
Hover image to zoom
$177.02 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Amperage
32 Amps
Product Highlight: Warranty
18 Month Warranty

Description

–
TeSys U Motor Starter Overload Relay Advanced Control Unit (8-32A, 24V AC, Class 10)

Specifications:
  • The NEMA style TeSys U motor starter is an integrated product—simple to choose and to install—consisting of a control unit snapped into a power base. TeSys U can be configured to fit specific applications as well. The NEMA style TeSys U starter uses the same optional accessories—reverser, current limiter, predictive maintenance options, and communication options—as the IEC TeSys U.

Specs

–
Amperage:

32

Product Type:

Control Unit

Overload Relay

Voltage:

24 VAC

Protection:

Against Overloads/Short-Circuits

Warranty:

18 Month