Apply to be a TradeMaster!
Main product image of MD Motor Enclosed Disconnect Switch, 3P 60A, NEMA 1, 3, 3R, 4, 4X and 12 Enclosure
Magnifying glass
Hover image to zoom

MD Motor Enclosed Disconnect Switch, 3P 60A, NEMA 1, 3, 3R, 4, 4X and 12 Enclosure

Brand:
Square D
SKU:
MD3604X
Rating:
(0)
Q&A:
(0)
MD Motor Enclosed Disconnect Switch, 3P 60A, NEMA 1, 3, 3R, 4, 4X and 12 Enclosure
Magnifying glass
Hover image to zoom
$179.76 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps

Description

–
Features:
  • Range: MD
  • Product: Motor Disconnect Switch
  • Poles: 3P
  • Horsepower Rating: 7.5 hp 220/240 V AC, 20 hp 440/480 V AC, 25 hp 600 V AC
  • Enclosure Rating: NEMA 4X
  • Product certifications UL recognized
  • Warranty: 18 Months

Specs

–
Poles:

3

Amperage:

60

NEMA Rating:

3R

3

4X

1

4

Enclosure Type:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy