Apply to be a TradeMaster!
Main product image of Meter-Pak 6 Gang Overhead/Underground Ringless Horn By-Pass, 5 Jaw Meter Socket, 240V (200A)
Magnifying glass
Hover image to zoom

Meter-Pak 6 Gang Overhead/Underground Ringless Horn By-Pass, 5 Jaw Meter Socket, 240V (200A)

Brand:
Square D
SKU:
MPH86200
Rating:
(0)
Q&A:
(0)
Meter-Pak 6 Gang Overhead/Underground Ringless Horn By-Pass, 5 Jaw Meter Socket, 240V (200A)
Magnifying glass
Hover image to zoom
MPH86200 has been discontinued
Discontinued March 15, 2021
This product has been discontinued.

Product Highlights

Product Highlight: Amperage
200 Amps
Product Highlight: Mount
Surface
Product Highlight: Voltage
240v

Description

Meter-Pak 6 Gang Overhead/Underground Ringless Horn By-Pass, 5 Jaw Meter Socket, 240V (200A)

Specifications
  • Product: Meter Center
  • Socket Rating: 200 A
  • Main Type: Main Lugs
  • Number of Jaws: 5
  • Number of Meter Sockets: 2
  • Socket Type: Ringless
  • Mounting: Surface
  • Main Rating: 600 A
  • Bus Rating: 800A
  • Certifications: UL Listed
  • Type: Meter-Pak
  • Bypass Type: Horn Bypass
  • Enclosure Rating: NEMA 3R
  • Maximum Voltage Rating: 240 VAC
  • Wire Configuration: 3 Wire

Specs

Amperage:

200

Mount:

Surface

Phase:

1

Voltage:

240v

Wiring:

3 Wire

Configuration:

Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need