Shop Resideo Sale
Main product image of 16 Circuit, Overhead/Underground Ringless Meter Main Service Breaker, 8 Space (200A)
Magnifying glass
Hover image to zoom

16 Circuit, Overhead/Underground Ringless Meter Main Service Breaker, 8 Space (200A)

Brand:
Square D
SKU:
QC816F200C
Rating:
(0)
Q&A:
(0)
16 Circuit, Overhead/Underground Ringless Meter Main Service Breaker, 8 Space (200A)
Magnifying glass
Hover image to zoom
$771.30 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Mount
Surface

Description

–
16 Circuit Overhead/Underground Ringless Meter Main Combo Service Panel, 8 Space, 200A Surface Mount

Specifications:
  • Line Rated Current : 200 A
  • Short-circuit current : 22 kA
  • Meter socket type : Ringless
  • Mounting : Surface
  • Product Range: QO
  • Number of Spaces: 8
  • Number of Circuits: 16
  • Number of Tandem Breakers: 8
  • Hub Type: A
  • Electrical Connection: Lugs Line Side, Feed-Thru Lugs Service Ground

Specs

–
Product Type:

Meter Box

Amperage:

200

Number of Circuits:

16

Mount:

Surface

Current (amps):

22 kA

Spaces:

8

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy