Shop Resideo Sale
Main product image of QO Single Pole 20A Miniature Circuit Breaker
Magnifying glass
Hover image to zoom

QO Single Pole 20A Miniature Circuit Breaker

Brand:
Square D
SKU:
QO120
Rating:
(2)
Q&A:
(0)
QO Single Pole 20A Miniature Circuit Breaker
Magnifying glass
Hover image to zoom
$15.70 each
In Stock
In Stock
Get 13 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps

Description

–
The QO 20 Amp Single-Pole Circuit Breaker is designed for overload and over-current protection of your electrical system through its thermal-magnetic tripping mechanism. The breaker offers a Visi-Trip indicator to let you easily identify which circuit is out in the load center.
  • QO 20 Amp one-pole circuit breaker
  • QO 20 Amp one-pole circuit breaker is designed for overload and over-current protection of your electrical system through its thermal-magnetic tripping mechanism
  • Breaker offers a visi-trip indicator to let you easily identify which circuit is out in the load center
  • Use for overload and over-current protection of your electrical system
  • Thermal-magnetic tripping mechanism
  • Compatible with QO load centers, CSED devices and NQOD panel boards
  • 10,000 AIR
  • 120/240 VAC
  • ANSI certified and UL listed
  • Made in the USA

Specs

–
Product Type:

Circuit Breaker

Poles:

1

Amperage:

20

Features:

Overload Protection

Short-Circuit Protection

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

QO 2 Pole Standard Miniature Circuit Breaker (120/240V AC, 20A, 10 kA)
SKU: QO220
Square D

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect

Breaker works as it should. No problems. Best price I could find. Thank you.
Jim H
Northern Ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and again

They have been great to work with, we always get our orders in a timely manner.
Chaz
OC Ca.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy