Shop Resideo Sale
Main product image of QO Single Pole High Magnetic Miniature Circuit Breaker (120V, 20A, 10kA)
Magnifying glass
Hover image to zoom

QO Single Pole High Magnetic Miniature Circuit Breaker (120V, 20A, 10kA)

Brand:
Square D
SKU:
QO120HM
Rating:
(1)
Q&A:
(0)
QO Single Pole High Magnetic Miniature Circuit Breaker (120V, 20A, 10kA)
Magnifying glass
Hover image to zoom
$11.30 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120v
Product Highlight: Warranty
18 Month Warranty

Description

–
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.

Specifications
  • Product: Miniature Circuit Breaker
  • Range: QO
  • Current Rating: 20 A
  • Certifications: UL listed, CSA
  • Voltage Rating: 120 V AC
  • Mounting Type: Plug-in
  • Number of Poles: 1
  • Circuit Breaker Type: High Magnetic
  • Ratings: HACR and Switching Duty rated
  • Electrical Connection: Pressure plate
  • AWG 14...AWG 8 copper or aluminium
  • Warranty: 18 Months

Specs

–
Product Type:

Circuit Breaker

Poles:

1

Amperage:

20

Voltage:

120v

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Homeline 2 Pole 30A Miniature Circuit Breaker
SKU: HOM230
Square D

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good breaker for landscape lighting transforme circuit

Used this breaker to replace standard breaker that often tripped when landscape lighting transformer clicked on. This breaker does not trip because of the transformer load.
Arizonan
Scottsdale, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy