Shop Limited Time Deals
Main product image of QO 32 Circuit Indoor Main Breaker Load Center, 32 Space, 120/240V (100A)
Magnifying glass
Hover image to zoom

QO 32 Circuit Indoor Main Breaker Load Center, 32 Space, 120/240V (100A)

Brand:
Square D
SKU:
QO132M100
Rating:
(0)
Q&A:
(0)
QO 32 Circuit Indoor Main Breaker Load Center, 32 Space, 120/240V (100A)
Magnifying glass
Hover image to zoom
QO132M100 has been discontinued
Discontinued April 22, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
QO LoadCenter, Plug-On Neutral, Main Breaker, NEMA 1, 1 PH, 32 Space (100A)
Brand:
Square D
SKU:QO132M100P
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only

Description

QO 32 Circuit Indoor Main Breaker Load Center, 32 Space, 120/240V (100A)

Specifications:
  • Product Type: Load Center
  • Load Center Type: Main Breaker
  • Line Rated Current: 100 A
  • Number of Spaces: 32
  • Number of Circuits: 32
  • Number of Tandem Breakers: 0
  • Enclosure Rating: NEMA 1 Indoor
  • Electrical Connection: Lugs
  • Cover Type: Order Separately
  • Short Circuit Current: 22 kA
  • Number of Phases: 1
  • Ue Rated Operational Voltage: 120/240v
  • Wiring Configuration: 3 Wire
  • Box Number: 8

Specs

Product Type:

Load Center

Amperage:

100

Number of Circuits:

32

Current (amps):

22 kA

Spaces:

32

Voltage:

120/240V

Installation Type:

Indoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm