QO 42 Circuit Indoor Main Breaker Load Center, 42 Space, 120/240V (200A)
Specifications:
- Product Type: Load Center
- Load Center Type: Main Breaker
- Line Rated Current: 200 A
- Number of Spaces: 42
- Number of Circuits: 42
- Number of Tandem Breakers: 0
- Enclosure Rating: NEMA 1 Indoor
- Electrical Connection: Lugs
- Cover Type: Order Separately
- Short Circuit Current: 22 kA
- Number of Phases: 1
- Ue Rated Operational Voltage: 120/240v
- Wiring Configuration: 3 Wire
- Box Number: 11