Shop Limited Time Deals
Main product image of QO Non-Fuse Molded Case A/C Disconnect Switch (240V, 60A, NEMA 3R)
Magnifying glass
Hover image to zoom

QO Non-Fuse Molded Case A/C Disconnect Switch (240V, 60A, NEMA 3R)

Brand:
Square D
SKU:
QO260NATR
Rating:
(0)
Q&A:
(0)
QO Non-Fuse Molded Case A/C Disconnect Switch (240V, 60A, NEMA 3R)
Magnifying glass
Hover image to zoom
QO260NATR has been discontinued
Discontinued November 1, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
60A Non-Fused A/C Disconnect w/ Top Open (240V)
Brand:
Square D
SKU:QO200TR
(17)
Order by today, receive 157 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
240v

Description

The Square D QO Non-Fuse Molded Case A/C Disconnect Switch by Schneider Electric is UL listed for residential, commercial and industrial power distribution. QO A/C disconnects are the "World's Finest" and designed with industry leading features for flexible application.

Specifications:
  • Product: Switch
  • Range: QO
  • Current Rating: 60A
  • Voltage Rating: 240V
  • Interrupt Rating: 22 kA
  • For Use With: Air conditioner
  • NEMA Enclosrue Rating: NEMA 3R
  • Ambient Rating: 104 °F (40 °C)

Specs

Product Type:

Disconnect Box

Type:

Non-Fused

Amperage:

60

Voltage:

240v

NEMA Rating:

3R

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm