Apply to be a TradeMaster!
Main product image of QO 30 Circuit Indoor Main Lug Load Center, 30 Space, 120/240V w/ Ground Bar (200A)
Magnifying glass
Hover image to zoom

QO 30 Circuit Indoor Main Lug Load Center, 30 Space, 120/240V w/ Ground Bar (200A)

Brand:
Square D
SKU:
QO330L200G
Rating:
(0)
Q&A:
(0)
QO 30 Circuit Indoor Main Lug Load Center, 30 Space, 120/240V w/ Ground Bar (200A)
Magnifying glass
Hover image to zoom
$270.22 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only

Description

–
QO 30 Circuit Indoor Main Lug Load Center, 30 Space, 120/240V w/ Ground Bar (200A)

Specifications:
  • Product Type: Load Center
  • Mains Rating: 200 A
  • Spaces: 30
  • Max. Single Pole Circuits: 30
  • Max. Tandem Circuit Breakers: 0
  • Box No. 9
  • Number of Phases: 3
  • Cover Type: Order Separately
  • Enclosure Rating: NEMA 1 Indoor
  • Short Circuit Current: 65 kA
  • Wiring Configuration: 3 Wire/4 Wire
  • Grounding Bar Included (not installed)

Specs

–
Product Type:

Load Center

Amperage:

30

Number of Circuits:

30

Spaces:

30

Current (amps):

65 kA

Phase:

3

Voltage:

120/240V

Wiring:

3 Wire

4-Wire

Installation Type:

Indoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy