Shop Resideo Sale
Main product image of QO 2 Pole Main Circuit Breaker (120/240V, 100A, 22kA)
Magnifying glass
Hover image to zoom

QO 2 Pole Main Circuit Breaker (120/240V, 100A, 22kA)

Brand:
Square D
SKU:
QOM100VH
Rating:
(20)
Q&A:
(0)
QO 2 Pole Main Circuit Breaker (120/240V, 100A, 22kA)
Magnifying glass
Hover image to zoom
$54.67 each
In Stock
In Stock
Get 69 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
18 Month Warranty

Description

–

QO Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.


Specifications

  • Product: Circuit Breaker
  • Range: QO
  • Current Rating: 100 A
  • Voltage Rating: 120/240 V AC
  • Mounting Type: Bolt-On
  • Number of Poles: 2
  • Interrupt Rating: 22kA
  • Tightening Torque: 53.10 lbf.in (6 N.m) 0.0...0.10 in2 (4...65 mm2) AWG 12...AWG 2/0)
  • Certifications: UL Listed, CSA

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Amperage:

100

Voltage:

120/240V

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 20 reviews
94% would recommend this product
4.8
out of 20 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

It fits HOM817L125PC SQUARE D 125 AMP SUBPANEL

Had a hard time trying to figure out if this main breaker would fit my new subpanel, they couldn't make sure either so he gave me a Square D direct line phone number (Left messages on SQ D retail line without success.) and they confirmed that it was the correct one.
VS

Most Liked Negative Review

Dead out of box

Bought to add to a convertible Square D panel. Install was easy, but breaker was bad out of box. 120v on one leg, 11v on the other. Replaced with same model bought locally which worked fine. Outside return window so I guess I just eat the cost and the hassle. 0 stars.
Showing 1-10 of 20 reviews

The breaker I needed at a good price.

Needed a replacement main breaker for my Square D QO panel, ordered it from Supply House, it showed up on time and well packed.
Joe
MA
22 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supply house again .

Exactly what I wanted ..shipping was fast ..next time I need something supply house is my go to for parts
Jacko
Adams county wi
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dead out of box

Bought to add to a convertible Square D panel. Install was easy, but breaker was bad out of box. 120v on one leg, 11v on the other. Replaced with same model bought locally which worked fine. Outside return window so I guess I just eat the cost and the hassle. 0 stars.
Scott
Oregon
7 months ago
Was this review helpful to you?

yes i would buy this product again

yes i would buy this QO 2 Pole Main Circuit breaker 120/240 again, it is the exact same breaker in the disconnect panel that i needed for this repair, and at a great price also.
sparky
alabama
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very quick delivery and great price

Would definitely do business with this business again.
Jim
Ionia, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reasonable Price

Upgraded a sub panel with a main breaker for code.
mike
Hammond NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

I could not locate this part locally and they had the correct part in my handes the next day!
Uncle Dave
London, KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use supply house again

Purchase came quick and was correct. Site was easy to navigate and find item looking for. Comparable to other places the cheapest I could find fir main breaker I purchased.
Charles the workhorse
Ocala FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy with my transaction.

The price was about 40% lower than anywhere else. Packaged well and delivered when expected.
Blenderhedd
Kalamazoo, mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Just what I needed at a fair price
JR
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy