Shop Resideo Sale
Main product image of QO Single Pole Miniature Tandem Circuit Breaker (120/240V, 15/20A)
Magnifying glass
Hover image to zoom

QO Single Pole Miniature Tandem Circuit Breaker (120/240V, 15/20A)

Brand:
Square D
SKU:
QOT1520
Rating:
(0)
Q&A:
(0)
QO Single Pole Miniature Tandem Circuit Breaker (120/240V, 15/20A)
Magnifying glass
Hover image to zoom
$30.67 each
In Stock
In Stock
Get 10 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
Note: Image may not reflect actual product

The Square D QO Single Pole Miniature Tandem Circuit Breaker by Schneider Electric is designed to protect against overloads and short-circuits using a single pole tandem design, which allows 2-1P circuits in one space (compatible only with QO spaces that allow tandem breakers).

Specifications
  • Product: Miniature circuit breaker
  • Range: QO
  • Current Rating: 15/20A
  • Certifications: UL listed / CSA
  • Voltage Rating: 120/240
  • Inturrupt Rating: 10 kA 120/240 V AC 50/60 Hz
  • Mounting Type: Plug-in
  • Number of Poles: 1
  • Number of Panel Spaces: 1
  • Ratings: HACR rated
  • Electrical Connection: Pressure plate
  • Wire Size: AWG 14...AWG 8 copper / AWG 12...AWG 8 aluminium
  • Ambient air temperature for operation: 104 °F (40 °C)

Specs

–
Product Type:

Circuit Breaker

Poles:

1

Features:

Overload Protection

Short-Circuit Protection

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy