Apply to be a TradeMaster!
Main product image of QO Single Pole Miniature Tandem Circuit Breaker (120/240V, 15A)
Magnifying glass
Hover image to zoom

QO Single Pole Miniature Tandem Circuit Breaker (120/240V, 15A)

Brand:
Square D
SKU:
QOT1515
Rating:
(2)
Q&A:
(0)
QO Single Pole Miniature Tandem Circuit Breaker (120/240V, 15A)
Magnifying glass
Hover image to zoom
$24.99 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120/240V

Description

–
Note: Image may not reflect actual product

The Square D QO Single Pole Miniature Tandem Circuit Breaker by Schneider Electric is designed to protect against overloads and short-circuits using a single pole tandem design, which allows 2-1P circuits in one space (compatible only with QO spaces that allow tandem breakers).

Specifications
  • Product: Miniature circuit-breaker
  • Range: QO
  • Current Rating: 15A
  • Certifications: UL listed / CSA
  • Voltage Rating: 120/240
  • Inturrupt Rating: 10 kA 120/240 V AC 50/60 Hz
  • Mounting Type: Plug-in
  • Number of Poles: 1
  • Number of Panel Spaces: 1
  • Ratings: HACR rated
  • Electrical Connection: Pressure plate
  • Wire Size: AWG 14...AWG 8 copper / AWG 12...AWG 8 aluminium
  • Ambient air temperature for operation: 104 °F (40 °C)

Specs

–
Product Type:

Circuit Breaker

Poles:

1

Amperage:

15

Features:

Overload Protection

Short-Circuit Protection

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Homeline Single Pole Miniature Tandem Circuit Breaker Consumer packaging (120/240V, 30/20A)
SKU: HOMT3020CP
Square D

Product Reviews

2.5 out of 2 reviews
100% would recommend this product
2.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I may buy again.

Stil assessing its effectiveness but seems to be working. Sometimes lawn weed killers take some time to see if they really work
Harry
Lexington, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Confusing

The circuit breakers were of the wrong type. There is much confusion for some reason. Seems Square D has the same part number for a breaker with a hook and with out a hook. am not pointing the finger at Supplyhouse there service was exceptional. Maybe the picture could have been clearer.
jc
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy