Shop Resideo Sale
Main product image of Zelio Supply Control Relay, 3 Phase (5A, 220-480V)
Magnifying glass
Hover image to zoom

Zelio Supply Control Relay, 3 Phase (5A, 220-480V)

Brand:
Square D
SKU:
RM35TF30
Rating:
(0)
Q&A:
(0)
Zelio Supply Control Relay, 3 Phase (5A, 220-480V)
Magnifying glass
Hover image to zoom
$277.33 each
In Stock
In Stock
Get 1 Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-480VAC
Product Highlight: Amperage
5 Amps

Description

–
Zelio Supply Control Relay, 3 Phase (5A, 220-480V)



Specifications:
  • Range of Product: Zelio Control
  • Product or Component Type: Modular Measurement and Control Relays
  • Relay Type: Multifunction Control Relay
  • Product Specific Application: For 3-Phase Supply
  • Relay Monitored Parameters: Undervoltage and Overvoltage in Window Mode, Phase Sequence, Phase Failure Detection, Asymmetry
  • Time Delay: Adjustable 0.1...10 s, +/- 10 % of the Full Scale Value
  • Switching Capacity in VA: 1250 VA
  • Measurement Range: 208...480 V voltage AC
  • Reset Time: 1500 ms at 480 V
  • Maximum Switching Voltage: 250 V AC, 250 V DC
  • Minimum Switching Current: 10 mA 5 V DC
  • Maximum Switching Current: 5 A AC, 5 A DC
  • Supply Voltage Limits: 194…528 V AC, 3 Phase
  • Control Circuit Voltage Limits: - 12 % + 10 % Un
  • Power Consumption in VA: 0…22 VA 400 V AC 50 Hz
  • Voltage Detection Threshold: < 194 V
  • Control Circuit Frequency: 50...60 Hz +/- 10 %
  • Output Contacts: 2 C/O
  • Nominal Output Current: 5 A
  • Measurement Voltage Limits: 176…528 V AC
  • Hysteresis: 2 %
  • Delay at Power Up: 650 ms
  • Maximum Measuring Cycle: 140 ms Measurement Cycle as True rms Value
  • Threshold Adjustment Voltage: -20...-2 % in the range 380...480 V AC, 2...20 % of Un selected, -12...-2 % in the range 220 V AC, +2...+20 % in the range 220...440 V AC, +2...+10 % in the range 480 V AC
  • Voltage Range: 220...480 V Phase to Phase
  • Adjustment of Asymmetry Threshold: 5...15 % of Un Selected
  • Repeat Accuracy: 0.3 % Time Delay, 0.5 % Input and Measurement Circuit
  • Measurement Error: < 1 % over the Whole Range with Voltage Variation, 0.05 %/°C with Temperature Variation
  • Response Time: < 200 ms in the Event of a Fault)
  • Marking: CE
  • Overvoltage Category: III IEC 60664-1
  • Insulation Resistance: > 500 MOhm 500 V DC IEC 60255-5, > 500 MOhm 500 V DC IEC 60664-1
  • [Ui] Rated Insulation Voltage: 400 V IEC 60664-1
  • Supply Frequency: 50/60 Hz +/- 10 %
  • Operating Position: Any Position Without
  • Connections - Terminals: Screw Terminals, 1 x 0.5...1 x 4 mm² AWG 20...AWG 11) Solid without Cable End, Screw Terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) Solid without Cable End, Screw Terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 12) Flexible with Cable End, Screw Terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) Flexible with Cable End
  • Tightening Torque: 5.31…8.85 lbf.in (0.6…1 N.m) IEC 60947-1
  • Housing Material: Self-Extinguishing Plastic
  • Local Signalling: Power ON LED green, Relay ON LED yellow, Fault LED yellow
  • Mounting Support: 35 mm Symmetrical DIN Rail EN/IEC 60715
  • Electrical Durability: 100000 Cycles
  • Mechanical Durability: 30000000 Cycles
  • Operating Rate: <= 360 Operations/Hour Full Load
  • Utilisation Category: AC-12 IEC 60947-5-1, AC-13 IEC 60947-5-1, AC-14 IEC 60947-5-1, AC-15 IEC 60947-5-1, DC-12 IEC 60947-5-1, DC-13 IEC 60947-5-1
  • Safety Reliability Data: MTTFd = 399.5 Years, B10d = 360000
  • Electromagnetic Compatibility: Emission Standard for Industrial Environments EN/IEC 61000-6-4, Emission Standard for Residential, Commercial and Light-Industrial Environments EN/IEC 61000-6-3 Immunity for industrial environments EN/IEC 61000-6-2
  • Standards: EN/IEC 60255-1
  • Directives: 89/336/EEC - Electromagnetic Compatibility 73/23/EEC - Low Voltage Directive
  • Ambient Air Temperature for Storage: -40…158 °F (-40…70 °C)
  • Ambient Air Temperature for Operation: -4…122 °F (-20…50 °C)
  • Relative Humidity: 95 % 131 °F (55 °C) IEC 60068-2-30
  • Vibration Resistance: 0.35 mm 5…57.6 Hz)IEC 60068-2-6, 1 gn 57.6…150 Hz)IEC 60255-21-1
  • Shock Resistance: 15 gn 11 ms IEC 60255-21-1
  • IP Degree of Protection: IP20 IEC 60529 terminals, IP30 IEC 60529 Casing)
  • Pollution Degree: 3 IEC 60664-1
  • Dielectric Test Voltage: 2 kV AC 50 Hz, 1 min
  • Non-Dissipating Shock Wave: 4 kV
  • Warranty: 18 Months

Specs

–
Voltage:

220-480VAC

Product Type:

Relay

Phase:

3

Amperage:

5

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy