Shop Limited Time Deals
Main product image of Homeline 42 Circuit Overhead/Underground Ring-Type All-In-One Service Breaker, 42 Space (200A)
Magnifying glass
Hover image to zoom

Homeline 42 Circuit Overhead/Underground Ring-Type All-In-One Service Breaker, 42 Space (200A)

Brand:
Square D
SKU:
SC42M200PS
Rating:
(0)
Q&A:
(0)
Homeline 42 Circuit Overhead/Underground Ring-Type All-In-One Service Breaker, 42 Space (200A)
Magnifying glass
Hover image to zoom
SC42M200PS has been discontinued
Discontinued March 15, 2021
This product has been discontinued.

Product Highlights

Product Highlight: Amperage
200 Amps
Product Highlight: Mount
Surface

Description

Homeline 42 Circuit Overhead/Underground Ring-Type All-In-One Service Breaker, 42 Space (200A)

Specifications:
  • Product Type: All-In-One
  • Line Rated Current : 200 A
  • Short-circuit current : 22 kA
  • Meter socket type : Ringed
  • Mounting : Surface
  • Product Range: Homeline
  • Number of Spaces: 42
  • Number of Circuits: 42
  • Number of Tandem Breakers: 0
  • Hub Type: A
  • Electrical Connection: Lugs Line Side, Lugs Service Ground
  • Bypass Type: No Bypass
  • Product Compatibility: Solar Ready

Specs

Product Type:

Meter Box

Amperage:

200

Number of Circuits:

42

Mount:

Surface

Current (amps):

22 kA

Spaces:

42

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM