Shop Limited Time Deals
Main product image of Homeline 40 Circuit Underground Ring-Type Manual By-Pass All-In-One Service Breaker, 30 Space (400A)
Magnifying glass
Hover image to zoom

Homeline 40 Circuit Underground Ring-Type Manual By-Pass All-In-One Service Breaker, 30 Space (400A)

Brand:
Square D
SKU:
SU3040D400CB
Rating:
(0)
Q&A:
(0)
Homeline 40 Circuit Underground Ring-Type Manual By-Pass All-In-One Service Breaker, 30 Space (400A)
Magnifying glass
Hover image to zoom
SU3040D400CB has been discontinued
Discontinued March 15, 2021
This product has been discontinued.

Product Highlights

Product Highlight: Amperage
400, 200 Amps
Product Highlight: Mount
Surface, Semi-Flush

Description

Homeline 40 Circuit Underground Ring-Type Manual By-Pass All-In-One Service Breaker, 30 Space (400A)

Specifications:
  • Product Type: All-In-One
  • Line Rated Current : 400 A
  • Short-circuit current : 25 kA
  • Meter socket type : Ringed
  • Mounting : Surface, Semi Flush Field installed flange kit
  • Product Range: Homeline
  • Number of Spaces: 30
  • Number of Circuits: 40
  • Number of Tandem Breakers: 10
  • Hub Type: A-L
  • Electrical Connection: Lugs Service Ground, Studs Line Side
  • Bypass Type: Class 320 Manual Bypass
  • Disconnect Rating: 200 A

Specs

Product Type:

Meter Box

Amperage:

400

200

Number of Circuits:

40

Mount:

Surface

Semi-Flush

Current (amps):

25 kA

Spaces:

30

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM