Shop Resideo Sale
Main product image of Cam & Disconnect Switch, Enclosed (3 Phase, 3 Pole), 5-63/64" OAH x 4.8" OAW, VC2GUN
Magnifying glass
Hover image to zoom

Cam & Disconnect Switch, Enclosed (3 Phase, 3 Pole), 5-63/64" OAH x 4.8" OAW, VC2GUN

Brand:
Square D
SKU:
VC2GUN
Rating:
(0)
Q&A:
(0)
Cam & Disconnect Switch, Enclosed (3 Phase, 3 Pole), 5-63/64" OAH x 4.8" OAW, VC2GUN
Magnifying glass
Hover image to zoom
$374.76 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
5-63/64" Height
Product Highlight: Width (Inches)
4.8" Width

Description

–
VC2GUN is a 3-pole TeSys Vario enclosed switch-disconnector from Schneider Electric for emergency stop switching in motor applications 15HPat 600V. It provides an IP65 / NEMA type 12 enclosure, V2 Vario switch disconnector and red and yellow operator. VC2GUN is a 3-pole TeSys Vario enclosed switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 15HPat 600V. It includes a V2 Vario switch disconnector rated 25A conforming UL/CSA. It provides an IP65 / NEMA type 12 enclosure with a red and yellow operator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC). Enclosed switch disconnector including a 3-pole switch-disconnector Vario V2 model. Conforming to IEC (IEC 60947-4-1, IEC 60204) and UL/CSA (UL 508 and CSA 22.2 ndegrees 14). NEMA type 12 enclosure rating, IP65 protection degree, sealable. Operating red handle for emergency stop, padlockable. Connections directly on the screw clamp terminals of the switch. Possible attachment of 2 add-on poles to the switch body , main (VZ2), neutral (VZ11), earthing (VZ14), auxiliary (VZ7, VZ20).

Features:
  • Enclosure Type: Enclosed
  • Number Of Poles: 3
  • Overall Height (Decimal Inch): 6.5000
  • Overall Height (Inch): 5-63/64
  • Overall Width (Decimal Inch - 4 Decimals): 4.8000

Specs

–
Product Type:

Disconnect Switch

Height (Inches):

5-63/64"

Poles:

3

Width (Inches):

4.8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy