Shop Resideo Sale
Main product image of TeSys Vario Emergency Stop Switch Disconnect, 40A,  Back of Enclosure
Magnifying glass
Hover image to zoom

TeSys Vario Emergency Stop Switch Disconnect, 40A, Back of Enclosure

Brand:
Square D
SKU:
VCCF2
Rating:
(0)
Q&A:
(0)
TeSys Vario Emergency Stop Switch Disconnect, 40A,  Back of Enclosure
Magnifying glass
Hover image to zoom
$279.37 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps

Description

–
Features:
  • Range: TeSys
  • Product: TeSys VARIO
  • Product Short Name: VCCF
  • Product Type: Emergency Stop Switch Disconnect
  • Poles: 3P
  • Contacts: 3 NO
  • Network Type: AC, DC
  • Control Type: Rotary Handle
  • Rotary Handle Mounting Style: Extended
  • Handle Color: Red
  • Suitability for Isolation: Yes
  • Product certifications UL, CSA, CCC, GL recognized
  • Warranty: 18 Months

Specs

–
Poles:

3

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy