Apply to be a TradeMaster!
Main product image of Cam & Disconnect Switch, Enclosed & Fused (690VAC, 3 Pole), 3.27" OAH x 2.36" OAW, VCCF3
Magnifying glass
Hover image to zoom

Cam & Disconnect Switch, Enclosed & Fused (690VAC, 3 Pole), 3.27" OAH x 2.36" OAW, VCCF3

Brand:
Square D
SKU:
VCCF3
Rating:
(0)
Q&A:
(0)
Cam & Disconnect Switch, Enclosed & Fused (690VAC, 3 Pole), 3.27" OAH x 2.36" OAW, VCCF3
Magnifying glass
Hover image to zoom
$424.54 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
690 VAC
Product Highlight: Height (Inches)
3.27" Height
Product Highlight: Width (Inches)
2.36" Width

Description

VCCF3 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric. Rated 63A 690V, it is used for main and emergency stop switching in motor applications up to 22kWat 400V AC-23. Composed of a V3 switch body, extension shaft, red padlockable handle, and a yellow 60x60mm front plate. For enclosure back mounting, with a 4 screw fixing handle, it ensures IP65 to the mounting. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine). Possible distance between back of enclosure and door 300-320mm. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine).

Features:
  • Enclosure Type: Enclosed
  • Fused: Fused
  • Amperage: 45.0
  • Voltage: 690V AC
  • Contact Form: 3NO

Specs

Voltage:

690 VAC

Height (Inches):

3.27"

Width (Inches):

2.36"

Product Type:

Disconnect Switch

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy