Apply to be a TradeMaster!
Main product image of Cam & Disconnect Switch, Enclosed & Fused (690VAC, 3 Pole), 3.27" OAH x 2.36" OAW, VCF4
Magnifying glass
Hover image to zoom

Cam & Disconnect Switch, Enclosed & Fused (690VAC, 3 Pole), 3.27" OAH x 2.36" OAW, VCF4

Brand:
Square D
SKU:
VCF4
Rating:
(0)
Q&A:
(0)
Cam & Disconnect Switch, Enclosed & Fused (690VAC, 3 Pole), 3.27" OAH x 2.36" OAW, VCF4
Magnifying glass
Hover image to zoom
$504.70 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
2.36" Width
Product Highlight: Height (Inches)
3.27" Height
Product Highlight: Voltage
690 VAC

Description

VCF4 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for emergency stop switching in motor applications 30kWat 400V AC-23. Door mounting with 4 screw fixing, it provides a red and yellow operator with IP65 protection. VCF4 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 30kWat 400V AC-23. It consists of a V4 Vario switch body and a padlockable red and yellow operator to be mounted on door with 4 screws fixing. It ensures an IP65 protection to the mounting. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine). Vario 3-pole rotary switch disconnector for door mounting. Composed with a switch body V4 and a red and yellow operator, for emergency stop, padlockable. Ensures an IP65 protection to the mounting. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 4 add-on poles (2 in each side) , main (VZ4), neutral (VZ12), earthing (VZ15), auxiliary (VZ7, VZ20).

Features:
  • Enclosure Type: Enclosed
  • Fused: Fused
  • Voltage: 690Vac
  • Contact Form: 3NO
  • Number Of Poles: 3

Specs

Width (Inches):

2.36"

Height (Inches):

3.27"

Poles:

3

Voltage:

690 VAC

Product Type:

Disconnect Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy