Apply to be a TradeMaster!
Main product image of TeSys VLS Body Switch Disconnect, 3P 32A , On DIN Rail
Magnifying glass
Hover image to zoom

TeSys VLS Body Switch Disconnect, 3P 32A , On DIN Rail

Brand:
Square D
SKU:
VLS3P032R1
Rating:
(0)
Q&A:
(0)
TeSys VLS Body Switch Disconnect, 3P 32A , On DIN Rail
Magnifying glass
Hover image to zoom
$53.21 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
32 Amps

Description

–
Features:
  • Range: TeSys
  • Product: TeSys VARIO LS
  • Product Short Name: VLS3P
  • Product Type: Switch body
  • Poles: 3P
  • Contacts: 3 NO
  • Network Type: AC
  • Control Type: Rotary Handle
  • Rotary Handle Mounting Style: Direct
  • Handle Color: Black
  • Suitability for Isolation: Yes
  • Product certifications GL recognized

Specs

–
Poles:

3

Amperage:

32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy