Apply to be a TradeMaster!
Main product image of Cam & Disconnect Switch, Enclosed & Fused (690VAC, 3 Pole), 3.27" OAH x 2.36" OAW, VVE3
Magnifying glass
Hover image to zoom

Cam & Disconnect Switch, Enclosed & Fused (690VAC, 3 Pole), 3.27" OAH x 2.36" OAW, VVE3

Brand:
Square D
SKU:
VVE3
Rating:
(0)
Q&A:
(0)
Cam & Disconnect Switch, Enclosed & Fused (690VAC, 3 Pole), 3.27" OAH x 2.36" OAW, VVE3
Magnifying glass
Hover image to zoom
$325.23 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
690 VAC
Product Highlight: Height (Inches)
3.27" Height
Product Highlight: Width (Inches)
3.27" Width

Description

VVE3 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for emergency stop in motor applications 22kWat 400V AC-23. For mounting in modular panels, it provides a red and yellow operator and IP20 protection front face. VVE3 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for emergency stop in motor applications 22kWat 400V AC-23. It consists of a V3 Vario switch body with a padlockable red and yellow operator to be mounted in modular panels. It ensures an IP20 protection front face. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine). Vario 3-pole rotary switch disconnector for installation in modular panels. Composed with a switch body V3 and a red and yellow operator, for emergency stop (padlockable with 1 padlock). Ensures an IP20 protection degree front face. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 4 add-on poles (2 in each side) , main (VZ3), neutral (VZ12), earthing (VZ15), auxiliary (VZ7, VZ20).

Features:
  • Enclosure Type: Enclosed
  • Fused: Fused
  • Voltage: 690Vac
  • Contact Form: 3NO
  • Number Of Poles: 3

Specs

Voltage:

690 VAC

Height (Inches):

3.27"

Poles:

3

Product Type:

Disconnect Switch

Width (Inches):

3.27"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy