Apply to be a TradeMaster!
Main product image of Altivar 312 Replacement Fan for Variable Speed Drive
Magnifying glass
Hover image to zoom

Altivar 312 Replacement Fan for Variable Speed Drive

Brand:
Square D
SKU:
VZ3V3103
Rating:
(2)
Q&A:
(0)
Altivar 312 Replacement Fan for Variable Speed Drive
Magnifying glass
Hover image to zoom
$52.70 each
In Stock
In Stock
Get 17 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Altivar 312 Replacement Fan for Variable Speed Drive

This product is a wear part for Drive Altivar 212, Altivar 312. This Fan for variable speed drive is a cooling accessory. It works for variable speed drives ATV212 from 5.5kw to 11kw and a rated voltage from 200V to 480V, for Altivar 312 from 5.5kw to 7.5kw and a rated voltage from 200V to 600V. This Fan increase the Drive life time. 1 Fan required for all drive ranges. This fan has a fixed type body which is made of plastic. Its dimensions are 7cm (width) x 23cm (Length) x 17cm (Height) and weighs 293g. This power fan is compatible with ATV312HU22M2, ATV312HU30M3, HU40M3, ATV312HU22N4, HU40N4, ATV312HU22S6, HU40S7. This kit includes 1 Fan, 1 Mounting bracket, 1 Instruction sheet.

The Altivar 212 is a variable speed drive for 3-phase asynchronous motors from 0.75 kW to 75 kW. Specifically designed for the most common fluid management applications in tertiary sector buildings (HVAC). Energy savings of up to 70% can be achieved compared to a traditional control system, thanks to eco-energy design. The Altivar 312 is designed for robustness and compatibility with the control system architectures of your machines.

Specs

–
Product Type:

Replacement Part

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy again

Product received, after a mix up with the part numbers. Staff were very helpful in getting the problem resolved. We will certainly order from SupplyHouse again in the future
IVAC
CA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

After a couple of mistakes in the delivery, the good people at SupplyHouse got these rectified and delivered the ordered part Will certainly use them again for future orders
IVAC
CA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy