Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Switches
Cord & Chain Switches
Push Button Light Module (120 V)
Brand:
Square D
SKU:
ZBVG4
Rating:
(0)
Q&A:
(0)
Hover image to zoom
ZBVG4 has been discontinued
Discontinued September 19, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Suggested Alternative:
Push Button Light Module (110/120V)
Brand:
Square D
SKU:
ZBVG1
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
Red
120v
Description
–
Features:
Item: Lamp Module With Bulb
Lamp Module Voltage: 120VAC
Color: Red
Lamp Type: LED
Lamp Voltage: 120VAC
Terminal Connection: Screw Clamp
Size: 22mm
Material of Construction: Plastic
NEMA Rating: 1, 2, 3, 4, 4X, 12, 13
IP Rating: 20
Standards: UL, CSA, CE
For Use With: Schneider Electric 22mm Operators
Hide Description
Specs
–
Type:
LED Bulb
Color:
Red
Connections:
Screw Clamp Terminals
Voltage:
120v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video