Apply to be a TradeMaster!
Main product image of Vinyl Insulated Closed Ring Terminal, 12-10 AWG, Bolt #10 (Copper)
Magnifying glass
Hover image to zoom

Vinyl Insulated Closed Ring Terminal, 12-10 AWG, Bolt #10 (Copper)

Brand:
Sta-Kon
SKU:
10RC-10
Rating:
(0)
Q&A:
(0)
Vinyl Insulated Closed Ring Terminal, 12-10 AWG, Bolt #10 (Copper)
Magnifying glass
Hover image to zoom
$2.19 each
In Stock
In Stock
Get 205 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Material
Copper
Product Highlight: Finish
Tin

Description

–
Vinyl Insulated Closed Ring Terminal, 12-10 AWG, Bolt #10 (Copper)

Specifications
  • Product: Vinyl-Insulated Ring Terminal
  • Length: 1.06"
  • Width: .31"
  • Maximum Insulation: .210
  • Bolt Hole #10
  • Wire Range: #12-#10 AWG
  • Color: Yellow
  • Material: Tin Plated Copper

Specs

–
Product Type:

Ring (Terminal)

Features:

Insulated

AWG:

12-10

Color:

Yellow

Material:

Copper

Finish:

Tin

Bolt Hole Size:

#10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy