Apply to be a TradeMaster!
Main product image of Fork Terminal Yellow, Vinyl, Partially Insulated, #8 Stud, Crimp 600V (Pack of 50), 10RC-8F
Magnifying glass
Hover image to zoom

Fork Terminal Yellow, Vinyl, Partially Insulated, #8 Stud, Crimp 600V (Pack of 50), 10RC-8F

Brand:
Sta-Kon
SKU:
10RC-8F
Rating:
(0)
Q&A:
(0)
Fork Terminal Yellow, Vinyl, Partially Insulated, #8 Stud, Crimp 600V (Pack of 50), 10RC-8F
Magnifying glass
Hover image to zoom
$91.97 each
In Stock
In Stock
Get 20 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow

Description

–
Vinyl-Insulated Fork Terminal, Length 1.09 Inches, Width .38 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper

Specs

–
Features:

Insulated

Color:

Yellow

Bolt Hole Size:

#8

Product Type:

Spade (Terminal)

AWG:

12-10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy