Apply to be a TradeMaster!
Main product image of Vinyl Insulated Male Disconnect, 16-14 AWG, Tab Size .250x.032 (Copper)
Magnifying glass
Hover image to zoom

Vinyl Insulated Male Disconnect, 16-14 AWG, Tab Size .250x.032 (Copper)

Brand:
Sta-Kon
SKU:
14RB-250T
Rating:
(0)
Q&A:
(0)
Vinyl Insulated Male Disconnect, 16-14 AWG, Tab Size .250x.032 (Copper)
Magnifying glass
Hover image to zoom
We no longer carry 14RB-250T
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Material
Copper
Product Highlight: Finish
Tin

Description

–
Note: Image may not reflect actual product

Vinyl Insulated Male Disconnect, 16-14 AWG, Tab Size .250x.032 (Copper)

Specifications
  • Product: Vinyl Insulated Male Disconnect
  • Length: .95"
  • Maximum Insulation: .170
  • Tab Size .250x.032
  • Wire Range: #16-#14 AWG
  • Color: Blue
  • Material: Tin Plated Copper

Specs

–
Product Type:

Male Disconnect

Features:

Insulated

AWG:

16-14

Color:

Blue

Material:

Copper

Finish:

Tin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm